Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Rack-A-Tiers |
Catalog Number |
49664533 |
70631Y |
Manufacturer Number |
49-66-4533 |
70631Y |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112815 - Nut driver bits
|
27112815 - Nut driver bits
|
UPC/EAN/GTIN |
00045242196555 |
00625912706316 |
Weight per package |
0.07 (lbs/each) |
0.07 (lbs/each) |
Description |
49664533 Shockwave 2-9/16" Mag Nutdriver 5/16"
Magnetic Nut Driver, Steel Blade Material, 2-9/16 In Overall Length, 5/16 In Drive Size, 0.08 LB
|
70631Y Hex Bit-5/16" Yl X 2.5"
Drive Bit, 5/16 In Bit Size, Yellow, 2.5 In Overall Length, 0.06 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.76 (Each) |
$6.16 (Each) |
Carton/Reel |
$3.76 (1 Each) |
$6.16 (1 Each) |
Standard Packaging/Reel |
$3.76 (1 Each) |
$6.16 (1 Each) |
|
Blade Material |
Steel |
- |
Color |
- |
Yellow |
Finish |
- |
YELLOW |
|
Overall Length |
2-9/16 in |
2.5 in |
Size |
- |
5-16 Inch |
|
Commodity Description |
- |
POWER TOOLS BITS, PARTS, ACCESSORIES |
Description |
SHOCKWAVE 2-9/16" MAG NUTDRIVER 5/16" |
HEX BIT-5/16" YL X 2.5" |
extra long description |
MILW 49-66-4533 5/16” Magnetic Nut |
HEX TYPE; 5/16 INCH SIZE; YELLOW FINISH; 2-1/2 INCH OVERALL LENGTH |
Features |
Milwaukee(R) SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE Impact Du |
Racky Bits are easier to use and harder to lose, saving you a ton of time. |
Long Description |
Magnetic Nut Driver, Steel Blade Material, 2-9/16 in Overall Length, 5/16 in Drive Size, 0.08 lb |
Drive Bit, 5/16 in Bit Size, Yellow, 2.5 in Overall Length, 0.06 lb |
Product Type |
Magnetic Nut Driver |
Color Coded Drive Bit |
Short Description |
SHOCKWAVE 2-9/16" Magnetic Nut Driver, Steel, 3/8 in Drive Size |
Drive Bit, 5/16 in, 6 in L, Yellow |
Special Features |
Proprietary Steel and Heat Treat Process For Maximum Strength and Durability;Strong Magentic Tip For Secure Grip;Color-Coded Band For Easy Size Identification;Chamfered Edge For Fastening In Tight Spaces;Package Quantity:1 |
- |
|
Bit Size |
- |
5/16 in |
Drive Type |
Magnet Nut Driver |
- |
package quantity |
- |
20 PK;1 CT |
screwdriver bit type |
Nutsetter |
- |
Shank Diameter |
1/4 in hex |
- |
|
Brand |
Milwaukee Electric Tool |
|
Manufacturers Part Number |
49-66-4533 |
70631Y |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
HEX |