Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Rack-A-Tiers |
Milwaukee® |
Catalog Number |
70531R |
49664532 |
Manufacturer Number |
70531R |
49-66-4532 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112815 - Nut driver bits
|
27112815 - Nut driver bits
|
UPC/EAN/GTIN |
00625912705319 |
00045242196548 |
Weight per package |
0.06 (lbs/each) |
0.065 (lbs/each) |
Description |
70531R Hex Bit-1/4" RD X 2.5"
Hex Bit - 1/4 Red X 2.5
|
49664532 Shockwave 2-9/16" Mag Nutdriver 1/4"
Magnetic Nut Driver, Steel Blade Material, 2-9/16 In Overall Length, 1/4 In Drive Size, 0.07 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.67 (Each) |
$3.44 (Each) |
Carton/Reel |
$6.67 (1 Each) |
$3.44 (1 Each) |
Standard Packaging/Reel |
$6.67 (1 Each) |
$3.44 (1 Each) |
|
Blade Material |
- |
Steel |
Finish |
Red |
- |
|
Overall Length |
2-1/2 INCH |
2-9/16 in |
Size |
1/4 INCH |
- |
|
Commodity Description |
POWER TOOLS BITS, PARTS, ACCESSORIES |
- |
Description |
HEX BIT-1/4" RD X 2.5" |
SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/4" |
extra long description |
HEX TYPE; 1/4 INCH SIZE; RED FINISH; 2-1/2 INCH OVERALL LENGTH |
MILW 49-66-4532 1/4" Magnetic Nut D |
Features |
- |
Milwaukee(R) SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE Impact Du |
Long Description |
HEX BIT - 1/4 RED X 2.5 |
Magnetic Nut Driver, Steel Blade Material, 2-9/16 in Overall Length, 1/4 in Drive Size, 0.07 lb |
Product Type |
Color Coded Drive Bit |
Magnetic Nut Driver |
Short Description |
- |
SHOCKWAVE 2-9/16" Magnetic Nut Driver, Steel, 3/8 in Drive Size |
Special Features |
- |
Proprietary Steel and Heat Treat Process For Maximum Strength and Durability;Strong Magentic Tip For Secure Grip;Color-Coded Band For Easy Size Identification;Chamfered Edge For Fastening In Tight Spaces;Package Quantity:1 |
|
Drive Size |
- |
1/4 in |
Drive Type |
- |
Magnet Nut Driver |
screwdriver bit type |
- |
Nutsetter |
Shank Diameter |
- |
1/4 in hex |
|
Brand |
|
Milwaukee Electric Tool |
Manufacturers Part Number |
70531R |
49-66-4532 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
HEX |