Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Klein Tools |
Catalog Number |
48738923 |
60197 |
Manufacturer Number |
48-73-8923 |
60197 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Job Site & Safety Apparel
|
Job Site & Safety Apparel
|
UNSPSC |
46181536 - Anti cut gloves
|
46181504 - Protective gloves
|
UPC/EAN/GTIN |
00045242553570 |
00092644601972 |
Weight per package |
0.13 (lbs/each) |
0.341 (lbs/each) |
Description |
48738923 Hi-Vis Cut Level 2 Polyurethane Dipped Gloves
The Milwaukee® High-Visibility Ansi/Isea 105-2016 Cut Level 2 Polyurethane Dipped Gloves Are Designed to Provide A Better Fit and Better Protection. These Hi-Vis Cut Resistant Gloves Have A Reinforced Nitrile Coating Between The Thumb and Index Finger For Enhanced Durability In High Wear Points. The Cut Resistant Gloves Feature Smartswipe™ Touchscreen Compatible Fingertips. The Cut Level 2 Gloves Are Knit With 15 Gauge For Better Dexterity When Handling Small Objects. These Breathable Gloves Are Lightweigh
|
60197 Work Gloves, Cut Level 2, Touchscreen, XL, 2-Pair
Cut 2 Gloves Keep You Connected and Protected With Touchscreen-Capable Fingertips. Nitrile Dip Technology Provides Superior Grip. Ansi Rated For A2 Cut Resistance, These Durable Gloves Protect Your Hands On The Jobsite. Seamless Knit Cuff Provides Comfortable Fit.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.97 (Each) |
$16.27 (Each) |
Carton/Reel |
$47.82 (6 Each) |
$16.27 (1 Each) |
Standard Packaging/Reel |
$956.40 (120 Each) |
$162.70 (10 Each) |
|
Material |
- |
Polyester, HPPE, Nitrile |
|
Color |
- |
Gray Knit, Black Coating, Orange Cuff Thread |
|
Overall Length |
- |
10" (25.4 cm) |
Size |
- |
Extra-Large |
Thickness |
- |
1/16" (0.2 cm) |
|
Description |
HI-VIS CUT LEVEL 2 POLYURETHANE DIPPED GLOVES |
WORK GLOVES, CUT LEVEL 2, TOUCHSCREEN, XL, 2-PAIR |
extra long description |
MILW 48-73-8923 Hi-Vis Cut Level 2 |
KLEIN 60197 Work Gloves, Cut 2, X-L |
Features |
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite. |
Cut 2 Gloves keep you connected and protected with touchscreen-capable fingertips. Nitrile dip technology provides superior grip. ANSI rated for A2 Cut Resistance, these durable gloves protect your hands on the jobsite. Seamless knit cuff provides comfortable fit. |
Long Description |
The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 2 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut level 2 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweigh |
Cut 2 Gloves keep you connected and protected with touchscreen-capable fingertips. Nitrile dip technology provides superior grip. ANSI rated for A2 Cut Resistance, these durable gloves protect your hands on the jobsite. Seamless knit cuff provides comfortable fit. |
Product Type |
Hi-Vis Cut Level 2 Poly Dipped-XL |
Work Gloves, Cut 2, X-LG, 2-PR |
Special Features |
- |
Cut Resistance, Easy Pull-On Style, Touchscreen |
|
gender |
- |
Unisex |
Glove Material |
Polyurethane |
- |
media |
- |
Yes |
Overall Height |
- |
1.8" (4.6 cm) |
Overall Width |
- |
6" (15.2 cm) |
package quantity |
1 |
2-Pair |
Water Resistant |
NO |
NO |
|
Brand |
|
Klein Tools |
Manufacturers Part Number |
48-73-8923 |
60197 |
|
Category Description |
Job Site & Safety Apparel |
Job Site & Safety Apparel |
Type |
- |
Cut-Resistant Level 2 Gloves |
|
|
Application |
- |
Utility |
standard |
- |
ANSI A2 Cut Resistance; EN 388: 2015 4342 B |