Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Rack-A-Tiers |
Milwaukee® |
Catalog Number |
70261BL |
48324802 |
Manufacturer Number |
70261BL |
48-32-4802 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112814 - Screwdriver bits
|
N/A
|
UPC/EAN/GTIN |
00625912702615 |
00045242238699 |
Weight per package |
0.09 (lbs/each) |
0.09 (lbs/each) |
Description |
70261BL Driver Bit-#2 BL Phillips X 6"
Drive Bit, Phillips Bit Style, Blue, 6 In Overall Length, 0.05 LB
|
48324802 Shockwave 6 Imp Phillips #2 Power Bit
Driver Bit, Phillips Bit Style, 1/4 In Shank Diameter, Steel, 6 In Overall Length, 0.09 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.58 (Each) |
$4.17 (Each) |
Carton/Reel |
$55.80 (10 Each) |
$4.17 (1 Each) |
Standard Packaging/Reel |
$55.80 (10 Each) |
$4.17 (1 Each) |
|
Color |
Blue |
- |
Finish |
Blue |
- |
|
Length |
- |
6 |
Overall Length |
6 in |
6 in |
Size |
#2 |
- |
|
Commodity Description |
POWER TOOLS BITS, PARTS, ACCESSORIES |
- |
Description |
DRIVER BIT-#2 BL PHILLIPS X 6" |
SHOCKWAVE 6 IMP PHILLIPS #2 POWER BIT |
extra long description |
PHILLIPS TYPE; BLUE FINISH; 6 INCH OVERALL LENGTH; #2 BIT SIZE |
MILW 48-32-4802 PH2 Driver Bit |
Features |
Racky Bits are easier to use and harder to lose, saving you a ton of time. |
Milwaukee(R) Shockwave(TM) Impact Duty(TM) driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone(TM) geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip(TM) prevents stripping and reduces wobble while the Custom Alloy76(TM) Steel and proprietary heat treat process maximizes resistance to wear and shock. Shockwave(TM) driver bits are built to de |
Long Description |
Drive Bit, Phillips Bit Style, Blue, 6 in Overall Length, 0.05 lb |
Driver Bit, Phillips Bit Style, 1/4 in Shank Diameter, Steel, 6 in Overall Length, 0.09 lb |
Product Type |
Drive Bit |
Driver Bit |
Short Description |
Drive Bit, #2, 6 in L, Blue |
Driver Bit, 1/4 in Shank, Steel |
|
Bit Style |
Phillips |
Phillips |
Compatible With |
- |
Driving Screw |
Drive Type |
- |
Phillips |
idea granular category code |
- |
2418 |
package quantity |
1 ct |
1 PK |
screwdriver bit type |
PHILLIPS |
Power |
Shank Diameter |
- |
1/4 in |
|
|
Brand |
Rack-A-Tiers |
Milwaukee Electric Tool |
Manufacturers Part Number |
70261BL |
48324802 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |