Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Milwaukee |
Catalog Number |
48220050 |
48430630 |
Manufacturer Number |
48220050 |
48-43-0630 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27111508 - Saws
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242362226 |
00045242139903 |
Weight per package |
1.68 (lbs/each) |
0.45 (lbs/each) |
Description |
48220050 12" High Tension Hacksaw
High Tension Hacksaw, 12 In Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 In Overall Length, 1 Piece, 1.7 LB
|
48430630 12" 32 Tpi Hack Saw Blade
Greenlee 10039|Greenlee 3331232|Greenlee 333-1232|Ideal 35264|Ideal 35-264|Ideal 35273|Ideal 35-273|Klein 1232BIP|Klein 1232BI-P|Lenox 20156|Lenox S232HE|Milwaukee 48430630|Milwaukee 48-43-0630|Morris 13016|Morse HHB122632T10|Morse HHB1232T10|Morse HHCB12322|Morse HHCB1232-2|Starrett KBS1232-10|Starrett KBS1232-2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.45 (Each) |
$19.65 (Each) |
Carton/Reel |
$27.45 (1 Each) |
$19.65 (1 Each) |
Standard Packaging/Reel |
$329.40 (12 Each) |
$19.65 (1 Each) |
|
Color |
Red/Black |
- |
Handle Material |
Reinforced Metal (Frame) |
- |
|
Length |
16 |
12 |
Overall Length |
16 in |
- |
Thickness |
- |
025 |
Width |
- |
0.5 |
|
Description |
12" HIGH TENSION HACKSAW |
12" 32 TPI HACK SAW BLADE |
extra long description |
MILW 48-22-0050 Hacksaw |
- |
Features |
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more. |
- |
Long Description |
High Tension Hacksaw, 12 in Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 in Overall Length, 1 Piece, 1.7 lb |
Greenlee 10039|Greenlee 3331232|Greenlee 333-1232|IDEAL 35264|IDEAL 35-264|IDEAL 35273|IDEAL 35-273|Klein 1232BIP|Klein 1232BI-P|Lenox 20156|Lenox S232HE|Milwaukee 48430630|Milwaukee 48-43-0630|Morris 13016|Morse HHB122632T10|Morse HHB1232T10|Morse HHCB12322|Morse HHCB1232-2|Starrett KBS1232-10|Starrett KBS1232-2 |
Product Type |
High Tension Hacksaw |
12" 32 Tpi Hack Saw Blade |
Short Description |
High Tension Hacksaw, 16 in, Reinforced Metal (Frame), Red/Black |
- |
Special Features |
A High Leverage Tension Knob Allows Users to Easily Reach Higher Tension |
Bi-Metal For Greater Durability; For Cutting Common Materials Up To 1/8 IN Thick; Fits Most 12 IN Hack Saw Frames; Package Quantity: 10 |
|
Blade Length |
12 in |
- |
Handle Length |
4.5 |
- |
Number of Pieces |
1 |
- |
Teeth per Inch |
- |
32 |
|
Brand |
Milwaukee Electric Tool |
milwaukee |
Manufacturers Part Number |
48220050 |
48-43-0630 |
sub brand |
- |
MILWAUKEE |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
Hack Saw |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
- |
For Cutting Conduit, Sheet Metal And Tubing |