Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Lenox |
Milwaukee® |
Catalog Number |
20116218HE |
48220050 |
Manufacturer Number |
20116218HE |
48220050 |
Category |
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112802 - Saw blades
|
27111508 - Saws
|
UPC/EAN/GTIN |
00082472201161 |
00045242362226 |
Weight per package |
4.1 (lbs/each) |
1.68 (lbs/each) |
Description |
20116218HE Hacksaw 218HE 12 X 1/2 X 023 X 18 100/PK
Hacksaw 218HE 12 X1/2X023X18 100/PK
|
48220050 12" High Tension Hacksaw
High Tension Hacksaw, 12 In Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 In Overall Length, 1 Piece, 1.7 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.78 (Each) |
$27.45 (Each) |
Carton/Reel |
$2.78 (1 Each) |
$27.45 (1 Each) |
Standard Packaging/Reel |
$278.00 (100 Each) |
$329.40 (12 Each) |
|
|
Color |
- |
Red/Black |
Cut Material |
METAL |
- |
Handle Material |
- |
Reinforced Metal (Frame) |
|
Length |
- |
16 |
Overall Length |
- |
16 in |
|
Additional Information |
Standard Package 100 per Pack |
- |
Commodity Description |
Hand Tool Bits, Parts, Accessories |
- |
Description |
HACKSAW 218HE 12 X 1/2 X 023 X 18 100/PK |
12" HIGH TENSION HACKSAW |
extra long description |
HAND TYPE; BI-METAL MATERIAL; 12 INCH BLADE LENGTH; 1/2 INCH BLADE WIDTH; METAL CUT MATERIAL; 18 TEETH PER INCH; T2[TM] BRAND; STANDARD PACKAGE 100 PER PACK |
MILW 48-22-0050 Hacksaw |
Features |
- |
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more. |
Long Description |
HACKSAW 218HE 12 X1/2X023X18 100/PK |
High Tension Hacksaw, 12 in Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 in Overall Length, 1 Piece, 1.7 lb |
Product Type |
Hacksaw Blade |
High Tension Hacksaw |
Short Description |
- |
High Tension Hacksaw, 16 in, Reinforced Metal (Frame), Red/Black |
Special Features |
- |
A High Leverage Tension Knob Allows Users to Easily Reach Higher Tension |
|
Blade Length |
12 INCH |
12 in |
Blade Width |
1/2 INCH |
- |
Handle Length |
- |
4.5 |
Number of Pieces |
- |
1 |
Teeth per Inch |
18 |
- |
|
Brand |
LENOX |
Milwaukee Electric Tool |
Manufacturers Part Number |
20116218HE |
48220050 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
HAND |