Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
470SA |
470SA |
Manufacturer Number |
470SA |
470 SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00781381601191 |
00782274003214 |
Weight per package |
0.4 (lbs/each) |
0.17 (lbs/each) |
Description |
470SA 1-1/4" Alu FM7 CVR Assy
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1-1/4 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, F
|
470SA 1-1/4" Alu Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 7 Cover, Sheet Aluminum, 1-1/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.28 (Each) |
$25.54 (Each) |
Carton/Reel |
$245.60 (20 Each) |
$25.54 (1 Each) |
Standard Packaging/Reel |
$1,228.00 (100 Each) |
$638.50 (25 Each) |
|
Material |
- |
Sheet aluminum |
|
Finish |
Natural Aluminum |
- |
|
|
Description |
1-1/4" ALU FM7 CVR ASSY |
1-1/4" ALU COND BODY CVR |
extra long description |
APP 470SA 1 1/4 FM7 COVER STAMPED |
CRS-H 470 SA 1 1/4 WDGNUT SHT AL FO |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1-1/4 IN, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, F |
Eaton Crouse-Hinds series Condulet Form 7 cover, Sheet aluminum, 1-1/4" |
Product Type |
1 1/4 FM7 Cover Stamped-Alum |
1 1/4 Wdgnut SHT Al Form 7 CVR |
Special Features |
Approved for use in wet locations;Stainless steel screws;The cover is secured with clips, not screws;Unique Wedge-Lok clip cover design allows easy removal without damaging the conduit body;Wiring capacity: 2 CU-IN as per NEC 314.16(A) |
- |
|
dimensions |
- |
2.1900 IN X 0.8400 IN X 5.5000 IN |
Form |
7 |
- |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
470SA |
470 SA |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Blank Clip Cover With Screw |
COVER |
|
Application |
For FM7 Unilet Conduit Outlet Bodies |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Mounting |
Screw-In |
- |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |