Item Comparison: 458NPB0X, SS126BG

Item

458NPB0X - SW Canopy SP Pullchain 3/1A 125/250V NP - Eaton

458NPB0X
SW Canopy SP Pullchain 3/1A 125/250V NP

$8.69 Each

$869.00 (100 Each)

QTY:
Each
Add
SS126BG - Pull Chain SP3T - Selecta

SS126BG
Pull Chain SP3T

$12.35 Each

$12.35 (1 Each)

QTY:
Each
Add
Nacogdoches 29 0
All Stores 362 1
Vendor Eaton Selecta
Catalog Number 458NPB0X SS126BG
Manufacturer Number 458NP-BOX SS126-BG
Category Dimmers & Speed Controls - Cable Pull Switches & Accy. Wiring Devices - Miniature/Appliance WRG Dev
Classification Miscellaneous Residential Devices Datacom Wiring Devices and Accessories
UNSPSC N/A 39121509 - Limit switches
UPC/EAN/GTIN 00032664233708 00661191391263
Weight per package 0 0
Description 458NPB0X SW Canopy SP Pullchain 3/1A 125/250V NP
Pullchain, Nickel, Wire Lead Terminal, 125/250 V Ac, 3 A @ 125 V Ac;1 A @ 125 V Ac;1 A @ 250 V Ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, On/Off Operating Mode
SS126BG Pull Chain SP3T
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.69 (Each) $12.35 (Each)
Carton/Reel $8.69 (1 Each) $12.35 (1 Each)
Standard Packaging/Reel $869.00 (100 Each) $12.35 (1 Each)
actuator Pull Chain -
amperage rating 1, 3 -
Current Rating 3 A @ 125 V ac;1 A @ 125 V ac;1 a @ 250 V ac -
Material Polycarbonate -
Terminal Type Wire Lead -
Voltage Rating 125/250 V ac -
Actuator Finish Nickel -
Description SW CANOPY SP PULLCHAIN 3/1A 125/250V NP PULL CHAIN SP3T
extra long description EWD 458NP-BOX SW Canopy SP PullChai -
Features Canopy Switches - Wide variety of sizes for use in fixtures, appliances, doorways, and equipment. Shank is threaded #15/32-32 x 15/32" (11.8mm) long. Hex nut and finishing nut furnished. 6 wire lead terminals, #18 105°C stripped 0.75" (19.1mm). -
Long Description Pullchain, Nickel, Wire Lead Terminal, 125/250 V ac, 3 A @ 125 V ac;1 A @ 125 V ac;1 a @ 250 V ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, ON/OFF Operating Mode -
Product Type Pullchain Pull-Chain Switch, SP2T, Off-On-On, 6 Amp 125VAC, Push-In Te
Short Description Pull Chain Canopy Switch, Single-Pole, 6A -
Special Features Canopy & toggle switches -
Contact Configuration Single Pole -
dimensions 1.5050 IN X 1.5050 IN X 1.5050 IN -
Mounting Type Bushing -
Operating Mode ON/OFF -
Operating Temperature Range -40 to +65 °C -
Standards Met UL;NOM 426 -
Switch Type Pull chain -
Brand Eaton Selecta Products
Manufacturers Part Number 458NP-BOX SS126-BG
Category Description Miscellaneous residential devices Datacom Wiring Devices and Accessories
Type Accessory -
Manufacturer Status - Inactive
Application Appliance;Fixture;Doorway;Equipment -
standard UL Listed,CSA certified,cULus Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat