Nacogdoches |
24 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
458NPB0X |
220 |
Manufacturer Number |
458NP-BOX |
220 |
Category |
Dimmers & Speed Controls -
Cable Pull Switches & Accy.
|
Wiring Devices -
Miniature/Appliance WRG Dev
|
Classification |
Miscellaneous Residential Devices
|
Miscellaneous Residential Devices
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664233708 |
00785007469820 |
Weight per package |
0 |
0.054 (lbs/each) |
Description |
458NPB0X SW Canopy SP Pullchain 3/1A 125/250V NP
Pullchain, Nickel, Wire Lead Terminal, 125/250 V Ac, 3 A @ 125 V Ac;1 A @ 125 V Ac;1 A @ 250 V Ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, On/Off Operating Mode
|
220 Canopy Switch
Pull Chain Switch, 1 Pole, 3 A;6 A, 125/250 V Ac, Black, 0.05 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.69 (Each) |
$7.99 (Each) |
Carton/Reel |
$86.90 (10 Each) |
$79.90 (10 Each) |
Standard Packaging/Reel |
$869.00 (100 Each) |
$799.00 (100 Each) |
|
actuator |
- |
Pull Chain |
amperage rating |
- |
6A / 3A |
Current Rating |
3 A @ 125 V ac;1 A @ 125 V ac;1 a @ 250 V ac |
3 A;6 A |
Material |
- |
Consult the Factory |
Terminal Type |
Wire Lead |
- |
Voltage Rating |
125/250 V ac |
125/250 V ac |
|
Actuator Finish |
Nickel |
- |
Color |
- |
Black |
|
Size |
- |
Consult the Factory |
|
Description |
SW CANOPY SP PULLCHAIN 3/1A 125/250V NP |
CANOPY SWITCH |
extra long description |
EWD 458NP-BOX SW Canopy SP PullChai |
P&S 220 CANOPY SWITCH |
Features |
Canopy Switches - Wide variety of sizes for use in fixtures, appliances, doorways, and equipment. Shank is threaded #15/32-32 x 15/32" (11.8mm) long. Hex nut and finishing nut furnished. 6 wire lead terminals, #18 105°C stripped 0.75" (19.1mm). |
Heavy-duty single pole canopy pull siwtch. two black leads (18 awg) 6.5 long. ru listed. |
Long Description |
Pullchain, Nickel, Wire Lead Terminal, 125/250 V ac, 3 A @ 125 V ac;1 A @ 125 V ac;1 a @ 250 V ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, ON/OFF Operating Mode |
Pull Chain Switch, 1 Pole, 3 A;6 A, 125/250 V ac, Black, 0.05 lb/EA |
Product Type |
Pullchain |
Canopy Switch |
Short Description |
Pull Chain Canopy Switch, Single-Pole, 6A |
Pull Chain Switch, 1 Pole, 3/6 A |
Special Features |
Canopy & toggle switches |
Heavy-duty, single pole canopy pull switch. 2 black leads (18 AWG) 6.5" long, RU Listed. |
|
actuator type |
- |
Pull Chain |
Contact Configuration |
Single Pole |
- |
Mounting Type |
Bushing |
- |
Operating Mode |
ON/OFF |
- |
Operating Temperature Range |
-40 to +65 °C |
- |
package quantity |
- |
100 PK;10 CT |
Standards Met |
UL;NOM 426 |
UL Listed;CSA Certified |
Voltage |
- |
125.0 V |
|
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
458NP-BOX |
220 |
|
Category Description |
Miscellaneous residential devices |
Miscellaneous residential devices |
Type |
- |
Pull Chain Switch |
|
|
|
Application |
Appliance;Fixture;Doorway;Equipment |
Residential |
Mounting |
- |
Consult the Factory |
standard |
- |
UL, UL, CSA |