Nacogdoches |
885 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Arlington |
Catalog Number |
451 |
451 |
Manufacturer Number |
451 |
451 |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Steel Emt Fittings
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00784564104519 |
00018997004512 |
Weight per package |
0.11 (lbs/each) |
0.065 (lbs/each) |
Description |
451 3/4" STL Emt Set/Screw Conn
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 In Length, 0.11 LB/Ea
|
451 3/4" D/C Ins Conduit Bushing
3/4" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 4 Gauge.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.67 (Each) |
$6.52 (Each) |
Carton/Reel |
$16.75 (25 Each) |
$162.88 (25 Each) |
Standard Packaging/Reel |
$67.00 (100 Each) |
$651.54 (100 Each) |
|
Conductor Material |
- |
Zinc |
|
Length |
1.563 in |
2.109 |
Size |
- |
L(2.109) x W(1.333) x H(1.070) |
|
Description |
3/4" STL EMT SET/SCREW CONN |
3/4" D/C INS CONDUIT BUSHING |
extra long description |
MIDWEST 451 3/4 EMT SS CONN |
ARL 451 3/4"GRD BUSH LAY-IN LG |
Features |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 3/4 Inch Trade Size, Steel, Zinc Plated Finish, White, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
- |
Long Description |
EMT Set Screw Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 in Length, 0.11 lb/EA |
3/4" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 4 gauge. |
Product Type |
3/4 Emt SS Conn |
3/4"GRD Bush Lay-In LG |
Short Description |
EMT Set Screw Connector, 3/4 in, Straight Connection, Zinc Plated, 25 PK |
- |
Special Features |
Concrete-Tight |
Dual rated CU-AL C-clamp grounding lug |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.5600 IN X 1.1300 IN X 1.1300 IN |
- |
for use with |
EMT Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
25 PK |
- |
Standards Met |
UL E-22132;cUL |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Arlington Industries |
Manufacturers Part Number |
451 |
- |
|
Category Description |
STEEL EMT FITTINGS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
Set screw type connector |
Threaded Bushing |
|
|
|
Application |
Commercial;Non-Hazardous Location |
- |
standard |
- |
UL and CSA |