Item Comparison: 450, 450

Item

450 - 1-1/4" & 1-1/2" Alu SRS5 Cond Body CVR - Eaton

450
1-1/4" & 1-1/2" Alu SRS5 Cond Body CVR

$7.3457 Each

$367.28 (50 Each)

QTY:
Each
Add
450 - 1/2" D/C Ins Conduit Bushing - Arlington

450
1/2" D/C Ins Conduit Bushing

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 33 0
All Stores 5,597 25
Vendor Eaton Arlington
Catalog Number 450 450
Manufacturer Number 450 450
Category Unilets) - Alum Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Form 5 Condulets, Covers, & Gaskets Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 39131708 - Electrical conduit fitting body 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00784564140548 00018997004505
Weight per package 0.13 (lbs/each) 0.06 (lbs/each)
Description 450 1-1/4" & 1-1/2" Alu SRS5 Cond Body CVR
Rigid Conduit Body Cover, Epoxy Powder Painted, 1-1/4 to 1-1/2 In Trade Size, 90 ° Angle, 1.5 In Length, 0.13 LB/Ea
450 1/2" D/C Ins Conduit Bushing
1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 4 Gauge.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.35 (Each) $0.00 (Each)
Carton/Reel $7.35 (1 Each) $0.00 (25 Each)
Standard Packaging/Reel $367.28 (50 Each) $0.00 (100 Each)
connection Threaded / Set Screw -
Color Gray -
Conductor Material - Zinc
Finish Epoxy Powder Painted -
Hub Size 1-1/4 In, 1-1/2 In -
Length 1.5 in 1.896
Size - L(1.896) x W(1.114) x H(1.070)
Description 1-1/4" & 1-1/2" ALU SRS5 COND BODY CVR 1/2" D/C INS CONDUIT BUSHING
extra long description MIDWEST 450 1 1/4 AND 1 1/2 COND BO ARL 450 1/2"GRD BUSH LAY-IN LG
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer -
Long Description Rigid Conduit Body Cover, Epoxy Powder Painted, 1-1/4 to 1-1/2 in Trade Size, 90 ° Angle, 1.5 in Length, 0.13 lb/EA 1/2" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 4 gauge.
Product Type 1 1/4 and 1 1/2 Cond Body CVR 1/2"GRD Bush Lay-In LG
Short Description Rigid Conduit Body Cover, 1-1/4 to 1-1/2 in, Form 5 Body, Aluminum -
Special Features Corrosion Resistant With dual rated CU-AL C-clamp grounding lug
angle 90 ° -
body type Conduit -
dimensions 1.5000 IN X 0.8800 IN X 0.8800 IN -
Enclosure Type Nema 4 -
for use with Rigid/Imc Conduit -
Form Series 5 -
includes Stainless Steel Screw -
package quantity 50 PK;1 CT -
Standards Met UL Listed;CSA Certified -
Made in USA yes -
Brand Cooper Crouse-Hinds Arlington Industries
Manufacturers Part Number 450 -
Category Description FORM 5 CONDULETS, COVERS, & GASKETS COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type COVER BUSHING
Trade Size 1-1/4 to 1-1/2 in -
Weight 0.13 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Enclosure Condulet -
Mounting Conduit -
standard UL, cUL UL and CSA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat