Item Comparison: A4448RT, 4448GRTNK

Item

A4448RT - 4X4X48 N3R SC Wire Trough - Nvent Hoffman

A4448RT
4X4X48 N3R SC Wire Trough

$162.45 Each

$162.45 (1 Each)

QTY:
Each
Add
4448GRTNK - Wway 4X4X48 N3R PNTD SC, NK - Eaton

4448GRTNK
Wway 4X4X48 N3R PNTD SC, NK

$125.11 Each

$125.11 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 36 61
Vendor Nvent Hoffman Eaton
Catalog Number A4448RT 4448GRTNK
Manufacturer Number A4448RT 4448 GRT NK
Category Gutters & Troughs - Nema Type 3R Trough & Gutter Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification Steel Wire Way Junction Boxes Steel Wire Way Junction Boxes
UNSPSC 39131714 - Wiring trough 39131714 - Wiring trough
UPC/EAN/GTIN 00783510382308 00782051140859
Weight per package 15 (lbs/each) 14.593 (lbs/each)
Description A4448RT 4X4X48 N3R SC Wire Trough
Wiring Trough Nema Type 3R, 4.00X4.00X48.00, Gray, Steel
4448GRTNK Wway 4X4X48 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 4" Height, 48" Length, 4" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $162.45 (Each) $125.11 (Each)
Carton/Reel $162.45 (1 Each) $125.11 (1 Each)
Standard Packaging/Reel $162.45 (1 Each) $125.11 (1 Each)
Material MILD STEEL 16 GAUGE GALVANEAL STEEL
Color Gray Gray
Color Code ANSI 61 -
Finish Galvanized Gray
Depth 48 4.00 In
Length - 48.00 in
Size 4.00x4.00x48.00 in -
Width 4 4.00 In
Description 4X4X48 N3R SC WIRE TROUGH WWAY 4X4X48 N3R PNTD SC,NK
extra long description NVENT HOF A4448RT Wiring Trough 4.0 B-LINE 4448 GRT NK 4800 N3R SC STRA
Features Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security. Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description Wiring Trough NEMA Type 3R, 4.00x4.00x48.00, Gray, Steel Eaton B-Line series wiring trough, 4" height, 48" length, 4" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type Wiring Trough 4.00X4.00X48.00 4800 N3R SC Straight Section W/O Ko
dimensions - 48.0000 IN X 4.0000 IN X 4.0000 IN
ip rating IP32 -
Brand Nvent Hoffman EATON B-LINE SERIES
Manufacturers Part Number A4448RT 4448 GRT NK
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL WIRE WAY JUNCTION BOXES
Type Trough Wiring trough
Application Power Distribution Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Fa
Enclosure - NEMA 3R, IP32
nema rating 3R Weather-resistant, except dust -
standard - UL Listed,CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat