Item Comparison: N250SP, 40HPS

Item

N250SP - 250 Al/Cu Split Bolt - Nsi

N250SP
250 Al/Cu Split Bolt

$33.1757 Each

$199.05 (6 Each)

QTY:
Each
Add
40HPS - 4/0 Al-Cu Split Bolt - Blackburn Mechanical

40HPS
4/0 Al-Cu Split Bolt

$41.2469 Each

$1,031.17 (25 Each)

QTY:
Each
Add
Nacogdoches 0 12
All Stores 137 426
Vendor Nsi Blackburn Mechanical
Catalog Number N250SP 40HPS
Manufacturer Number N-250SP 40HPS
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121409 - Wire connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381020390 00783786200481
Weight per package 0.57 (lbs/each) 0.47 (lbs/each)
Description N250SP 250 Al/Cu Split Bolt
All Purpose Split Bolt Connector 250 MCM All Purpose Split Bolt Connectors Are Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
40HPS 4/0 Al-Cu Split Bolt
Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 4/0-4, Conductor Range For Equal Main and Tap 4/0 STR-4 STR, Min Tap With One Max Main 4 Sol, Tin Plated
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $33.18 (Each) $41.25 (Each)
Carton/Reel $33.18 (1 Each) $1,031.17 (25 Each)
Standard Packaging/Reel $199.05 (6 Each) $1,031.17 (25 Each)
Material TIN PLATED COPPER COPPER ALLOY
Number of Conductors 2 -
Poles 1 -
Voltage Rating 600 V -
Wire Size 1/0 STR - 250 MCM -
Color Tin Plated Copper -
Finish Tin Plated Copper Electro Tinned
Size L=2.106 - W=1.102 -
Description 250 AL/CU SPLIT BOLT 4/0 AL-CU SPLIT BOLT
extra long description NSI N-250SP Copper Split Bolt 2/0 T ABB 40HPS SPLIT - BOLT CONNECTOR 4/
Features All Purpose Split Bolt Connector 250 MCM All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad. -
Long Description All Purpose Split Bolt Connector 250 MCM All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad. Type HPS - Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 4/0-4, Conductor Range for Equal Main and Tap 4/0 Str-4 Str, Min Tap with One Max Main 4 Sol, Tin Plated
Product Type Copper Split Bolt 2/0 Tin Plated Split - Bolt Connector 4/0 - 4 Awg
Special Features 1/0 SOL-250 MCM - 6 Pack Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper
Warranty 1 YEAR -
Wire Type Class A & B -
Brand NSi Blackburn Mechanical
Manufacturers Part Number N-250SP 40HPS
Category Description SPLIT BOLTS SPLIT BOLTS
Type Tin Plated Copper Split Bolt Split-Bolt
Application Wire Termination Splicing, tapping or terminating conductors in power and grounding electrical connection
environmental conditions 90 C -
standard UL486B UL E9809
Temperature Rating 90 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat