Nacogdoches |
185 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Burndy |
Catalog Number |
40H |
KS31 |
Manufacturer Number |
40H |
KS31 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786200177 |
00781810014257 |
Weight per package |
0.365 (lbs/each) |
0.743 (lbs/each) |
Description |
40H 250 Cu Split Bolt
Split Bolt Connector, 250 Kcmil to #1AWG (Range Of Equal Main and Tap);#8 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 In Overall Length, Split Terminal, 0.37 LB/Ea
|
KS31 Servit 1/0 STR - 350
Copper Split Bolt, Cu: 1/0 Awg (STR)-350 Kcmil (Run & Tap).
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.13 (Each) |
$115.25 (Each) |
Carton/Reel |
$778.24 (25 Each) |
$115.25 (1 Each) |
Standard Packaging/Reel |
$778.24 (25 Each) |
$1,383.00 (12 Each) |
|
Material |
Bronze Alloy |
Copper |
Terminal Type |
Split |
- |
|
Color |
Metallic |
- |
Conductor Material |
Copper |
- |
|
Overall Length |
2-5/12 in |
- |
|
Description |
250 CU SPLIT BOLT |
SERVIT 1/0 STR - 350 |
extra long description |
ABB 40H H-STRNGTH SPLITBLT CONN 250 |
BUR KS31 SERVIT 1/0 STR - 350 |
Long Description |
Split Bolt Connector, 250 kcmil to #1AWG (Range of Equal Main and Tap);#8 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 in Overall Length, Split Terminal, 0.37 lb/EA |
Copper Split Bolt, Cu: 1/0 AWG (Str)-350 kcmil (Run & Tap). |
Product Type |
Split Bolt Connector |
Mechanical |
Short Description |
3/0 Split Bolt Connector, Non-Insulated, 2-5/12 in L |
- |
similar brands |
Servit® |
- |
Special Features |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
Features: Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors, Conductor Type: Run: Commercial Stranded And Solid Copper, Stranded Copperweld, Tap: Commercial Stranded And Solid Copper, Stranded Copperweld, Installation Torque: 650 IN-LB, Length: 2.51 IN, Cross Flats: 1.70 IN, Wid |
|
for use with |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
250 kcmil to #1AWG (Range of Equal Main and Tap);#8 AWG (Minimum Tap with Maximum Main-Solid) |
- |
package quantity |
25 CT;100 PK |
- |
Standards Met |
UL Listed E9809, 467, 486C;CSA Certified |
- |
|
Brand |
Thomas & Betts |
BURNDY |
Manufacturers Part Number |
40H |
KS31 |
sub brand |
Blackburn |
- |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
KS |
|
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
For Direct Burial Cables |
standard |
UL E9809 |
UL 486A;UL486B |