Item Comparison: 40A15120, 40A15FCD120

Item

40A15120 - *Delisted* 40W 120V A15 Med CLR Hi Temp Incand LMP - Ge

40A15120
*Delisted* 40W 120V A15 Med CLR Hi Temp Incand LMP

$1.70 Each

$204.00 (120 Each)

QTY:
Each
Add
40A15FCD120 - *Discontinued* 40W A15 120V 27K Frost Medium Base - Ge Current, A Daintree Company

40A15FCD120
*Discontinued* 40W A15 120V 27K Frost Medium Base

$1.67 Each

$20.04 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 814 70
Vendor Ge Ge Current, A Daintree Company
Catalog Number 40A15120 40A15FCD120
Manufacturer Number 40A15 40A15/F/CD
Category Incandescent Lamps - Line A, P, PS Shape Lamps Incandescent Lamps - Line A, P, PS Shape Lamps
Classification Incandescent N/A
UNSPSC 39101612 - Incandescent lamps 39101612 - Incandescent lamps
UPC/EAN/GTIN 00043168151993 00043168274951
Weight per package 0.07 (lbs/each) 0.098 (lbs/each)
Description 40A15120 *Delisted* 40W 120V A15 Med CLR Hi Temp Incand LMP
Ge A15
40A15FCD120 *Discontinued* 40W A15 120V 27K Frost Medium Base
Gel 40A15/F/CD 27495 Incandescent L
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.70 (Each) $1.67 (Each)
Carton/Reel $1.70 (1 Each) $1.67 (1 Each)
Standard Packaging/Reel $204.00 (120 Each) $20.04 (12 Each)
Voltage Rating ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS 120
Wattage 40 W 40
Color Colorless FROST
color temperature 2600.0 KV 2600.0
Finish Clear Gloss Frosted
Diameter 1.875 in 1.875
Length 3.5 in 3.5
Description *DELISTED* 40W 120V A15 MED CLR HI TEMP INCAND LMP *DISCONTINUED* 40W A15 120V 27K FROST MEDIUM BASE
extra long description GEL 40A15 15199 INCANDESCENT LAMPS -
Long Description GE A15 GEL 40A15/F/CD 27495 INCANDESCENT L
Product Type 15199 Incandescent Lamps 27495 Incandescent Lamps
average life 1500.0 HR 1500.0
Base Medium Screw (E26) Medium Screw (E26)
lumens 415 V 355
Brand GE GE Current, a Daintree company
Manufacturers Part Number 40A15 40A15/F/CD
Category Description INCANDESCENT Fuses & Fuse Accessories
Manufacturer Status - Inactive
Application Standard IN STANDARD
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat