Item Comparison: 389DC, 458

Item

389DC - 3-1/2" Diecast Insulated Grounding Bushing - Bridgeport

389DC
3-1/2" Diecast Insulated Grounding Bushing

$30.2132 Each

$755.33 (25 Each)

QTY:
Each
Add
458 - 3-1/2 Mall Ins GRND - Arlington

458
3-1/2 Mall Ins GRND

$46.1199 Each

$230.60 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,240 13
Vendor Bridgeport Arlington
Catalog Number 389DC 458
Manufacturer Number 389-DC 458
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 39121312 - Electrical bushing 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00781747093899 00018997004581
Weight per package 12 (lbs/each) 0.684 (lbs/each)
Description 389DC 3-1/2" Diecast Insulated Grounding Bushing
Insulated Grounding Bushing, 3-1/2 In Trade Size, Round, #14 to 1/0 Awg Cable Size, 13/16 In Width, 4-5/16 In Diameter, 12.0 LB
458 3-1/2 Mall Ins GRND
3-1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.21 (Each) $46.12 (Each)
Carton/Reel $755.33 (25 Each) $230.60 (5 Each)
Standard Packaging/Reel $755.33 (25 Each) $230.60 (5 Each)
Material Zinc Die Cast -
Shape Round -
Color Grey with Black Insulator -
Conductor Material - Zinc
Finish Ball burnish -
Diameter 4-5/16 in -
Length - 5.783
Size 3-1/2 L(5.783) x W(4.545) x H(1.741)
Width 13/16 in -
Description 3-1/2" DIECAST INSULATED GROUNDING BUSHING 3-1/2 MALL INS GRND
extra long description BPT 389-DC 3-1/2"GRD.BUSH.INS.14-1/ ARL 458 3-1/2"GR.BUSH.LAY-INLG
Features Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug;aluminum alloy 6061-T6. Plastic metaliner prevents damage to wire insulation. Rated 150 degree C. -
Long Description Insulated Grounding Bushing, 3-1/2 in Trade Size, Round, #14 to 1/0 AWG Cable Size, 13/16 in Width, 4-5/16 in Diameter, 12.0 lb 3-1/2" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 2/0 gauge.
Product Type Insulated Grounding Bushing 3-1/2"GR.Bush.Lay-Inlg
Short Description Insulated Grounding Bushing, 3-1/2 in, Ball Burnished/Mirror Smooth/Grounding Lug: Tin Electro-Plate -
Special Features Grounding Lug Wire Capacity #14 - #1/0;Lug Provided for Bonding Jumper to Neutral Busbar. Grounding Lug: Aluminum Alloy 6061-T6. Plastic Metaliner Prevents Damage to Wire Insulation Dual rated CU-AL C-clamp grounding lug
Cable Size #14 to 1/0 AWG -
Color/Finish Ball Burnished;Mirror Smooth;Grounding Lug: Tin Electro-Plated -
for use with Terminate Service Conduit to Cabinet -
Insulated/Non-Insulated Insulated -
media Yes -
package quantity 25 PK;1 CT -
Standards Met Federal Specification No: A-A-50553;NEMA Standard:FB-1;UL File No: E24001;UL Standard:UL-514B;UL File No: E9391;RoHS Complient;Reach Compliance;cULus Listed -
Made in USA yes -
Brand Bridgeport Arlington Industries
Manufacturers Part Number 389-DC -
Category Description SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type BUSHING Threaded Bushing
Trade Size 3-1/2 in -
Weight 12.0 lb -
Application Used With Locknut to Terminate Service Conduit to Cabinet -
standard cULus UL and CSA
Temperature Rating 150?°C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat