Nacogdoches |
0 |
12 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
1258SP |
3894 |
Manufacturer Number |
1258SP |
3894 |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664306907 |
00785007807905 |
Weight per package |
0 |
0.4128 (lbs/each) |
Description |
1258SP Recp Single Flush 50A 125/250V 3P4W BK
Power Receptacle, Black, 4 Awg Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made In Usa, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, Nema 14-50R Nema Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and An Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 LB Weight
|
3894 STR Blade Recp 50A 125/250 3P 4W
Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.4100 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.09 (Each) |
$13.95 (Each) |
Carton/Reel |
$11.09 (1 Each) |
$13.95 (1 Each) |
Standard Packaging/Reel |
$133.08 (12 Each) |
$348.66 (25 Each) |
|
amperage rating |
- |
50 |
connection |
- |
Wire Ground |
Current Rating |
50 A |
50 A |
Material |
Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) |
Thermoplastic |
Number of Wires |
4 |
4 |
Poles |
3 in |
3 |
Voltage Rating |
125/250 V |
125/250 V ac |
Wire Size |
- |
4 |
|
|
Height |
- |
3.75 in |
Length |
- |
2.5 in |
Size |
- |
3.8 in |
Width |
- |
2.2 in |
|
Additional Information |
RoHS/NAFTA Compliant; Matching Plug S21; Wiring Type Back; Connection Type Screw; Wire Size 12 to 4 AWG (Copper/Aluminum) |
- |
Commodity Description |
RECEPTACLES & SURGE PROTECTORS |
- |
Description |
RECP SINGLE FLUSH 50A 125/250V 3P4W BK |
STR BLADE RECP 50A 125/250 3P 4W |
extra long description |
SINGLE RANGE TYPE; GLASS-FILLED NYLON (BODY), HEAVY GAUGE GALVANIZED STEEL (MOUNTING STRAP) MATERIAL; BLACK COLOR; NEMA 14-50R CONFIGURATION; 4 WIRE(S); UL 498/E15058, CSA C22.2, NOM 426 APPROVAL; 125/250 VOLT AC VOLTAGE RATING; FLUSH MOUNT MOUNTING; 50 AMP CURRENT RATING; GROUNDING; 3 POLE(S); ROHS COMPLIANT; NAFTA COMPLIANT; CONNECTION TYPE SCREW; WIRING METHOD BACK; WIRE SIZE #12 TO 4 AWG; OVERALL DIMENSION 2.5 INCH LENGTH X 5 INCH WIDTH X 8 INCH HEIGHT; MATCHING PLUG S21 |
P&S 3894 STR BLADE RECP 50A 125/250 |
Features |
Commercial & Industrial Power Receptacles 50A, 125/250V NEMA 14-50 3-Pole/4-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Straight Blade Receptacle 50amp 125/250volt 3pole 4wire |
Long Description |
Power Receptacle, Black, 4 AWG Compatible Wire Size, Socket Connection Type, 50 A Current Rating, Made in USA, Galvanized Steel (Mounting Strap);Glass-Reinforced Nylon (Body) Material, Flush Mount Mounting Type, NEMA 14-50R NEMA Rating, 3 - Poles, 4 - Wires, 1 CT;12 PK Package Quantity, Power Receptacle Receptacle Type, Back Features Concentric Knockouts and an Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) Special Features, 125/250 V Voltage Rating, 4.7 lb Weight |
Blade Receptacle, 50 A, 125/250 V ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.4100 lb |
Product Type |
Power Receptacle |
STR Blade Recp 50A 125/250 3P 4W |
Short Description |
Power Receptacle, 50 A, Black, 1 CT;12 PK |
50 A, 125/250 VAC, Blade Receptacle, Black |
Special Features |
Back Features Concentric Knockouts and an Adjustable Cord Clamp to Allow Wiring From Back or Bottom. (Surface) |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
|
Compatible Wire Size |
4 AWG |
- |
Connection Type |
Socket |
Wire Ground |
Face Outer Diameter |
2.1 INCH |
- |
Ground Type |
Non-Grounding |
- |
Mounting Depth |
1.42 Inch |
- |
Mounting Type |
Flush Mount |
Wall Mount |
package quantity |
1 CT;12 PK |
1 CT;25 PK |
Receptacle Type |
Power Receptacle |
Blade |
Resistance Properties |
- |
Arc Resistant |
Standards Met |
- |
UL 498;RoHS Compliant;CSA Certified;cULus |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
1258-SP |
3894 |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
SINGLE |
Straight Blade Receptacle |
|
|
|
Application |
- |
Industrial |
Approval |
UL 498, CSA C22.2, NOM 426 |
- |
Configuration |
NEMA 14-50R |
- |
Mounting |
FLUSH |
WALL |
nema rating |
NEMA 14-50R |
14-50 |
standard |
- |
UL 498 |