Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
LH Dottie |
Catalog Number |
38500 |
TT75 |
Manufacturer Number |
38-500 |
TT75 |
Category |
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Tool Kits -
Miscellaneous Hand Tools
|
Classification |
Cleaning
|
Fasteners
|
UNSPSC |
47131502 - Cleaning cloths or wipes
|
47131501 - Rags
|
UPC/EAN/GTIN |
00783250385003 |
00781002407751 |
Weight per package |
2.6 (lbs/each) |
0.3333 (lbs/each) |
Description |
38500 Ideal Wipes
Wipe, Light Yellow/Translucent, 9 In Overall Width, 12 In Overall Length, 2.6 LB
|
TT75 Tuf-Towel Waterless Hand Cleaner
Tuf Towel, Heavy-Duty Cleaning Formula For The Toughest Of Jobs Even Without Water, Unmatched Performance On Paint, Ink, Tar, Adhesives, Sealant, Grease and Oil, Fortified With Aloe & Vitamin E For Gentle But Effective Performance, Unique Fabric Has Tough Scrubbing Side & Smooth Side For Delicate Work, Great For Hands, Tools & Many Other Surfaces
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.25 (Each) |
$25.52 (Each) |
Carton/Reel |
$145.50 (6 Each) |
$153.12 (6 Each) |
Standard Packaging/Reel |
$145.50 (6 Each) |
$153.12 (6 Each) |
|
Color |
Light Yellow;Translucent |
- |
|
Length |
12 |
- |
Overall Length |
12 in |
- |
Width |
9 |
- |
|
Description |
IDEAL WIPES |
72 COUNT TUF TOWELS PRE-MOISTENED MULTI-PURPOSE |
extra long description |
IDEAL 38-500 Towel,Ideal,IDEAL Wipe |
DOTTIE TT75 75 Count Tuf Towels-pre |
Features |
These industrial strength wipes are made to be used for the toughest clean-up jobs and are safe to use on hands. IDEAL Wipes The Multi-Purpose Towel are infused with Vitamin E and natural hand moisturizers to leave hands feeling clean, soft, and residue-free. One side of the wipe has a non-scratching, textured scrubbing surface, while the other is soft and smooth for use on delicate surfaces. These are essential for wiping dirt, grease, & grime off tools or other surfaces. |
- |
Long Description |
Wipe, Light Yellow/Translucent, 9 in Overall Width, 12 in Overall Length, 2.6 lb |
Tuf Towel, Heavy-Duty Cleaning Formula for the Toughest of Jobs Even without Water, Unmatched Performance on Paint, Ink, Tar, Adhesives, Sealant, Grease and Oil, Fortified with Aloe & Vitamin E for Gentle but Effective Performance, Unique Fabric has Tough Scrubbing Side & Smooth Side for Delicate Work, Great for Hands, Tools & Many Other Surfaces |
Product Type |
Wipe |
75 Count Tuf Towels-Pre-Moistened - Multi-Purpose. |
Short Description |
12 in, Ideal Wipes, Cleans Up with Dirt;Grease and Grime |
- |
Special Features |
Cleans Dirt, Grease, Lube and Grime;Pre-Moistened Wipes with Sealing, Moisture Retaining Canister;Extra-Large Towel for Even the Biggest Jobs;Non-Scratching, Textured Scrubbing Side for Cleaning with Soft and Smooth Wiping Surface on Opposite Side;Infused with Natural Hand Moisturizers and Vitamin E to Soften Rough Skin;Durable Heavy-Duty Fabric Scrubs without Tearing |
Features: Heavy-Duty Cleaning Formula for the Toughest of Jobs Even without Water, Unmatched Performance on Paint, Ink, Tar, Adhesives, Sealant, Grease and Oil, Fortified with Aloe & Vitamin E for Gentle but Effective Performance, Unique Fabric has Tough |
|
for use with |
Cleans Up with Dirt;Grease and Grime |
- |
Overall Width |
9 in |
- |
|
|
Brand |
Ideal |
LH DOTTIE |
Manufacturers Part Number |
38-500 |
TT75 |
|
Category Description |
CLEANING |
FASTENERS |
Type |
The Multi-Purpose Towel |
TUF Towel |
|
Package Type |
Can |
- |
Weight |
2.6 lb |
- |
|
Application |
- |
General Purpose |