Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
112 |
385 |
Manufacturer Number |
112 |
385 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664196409 |
00785007490107 |
Weight per package |
10 (lbs/each) |
1.0848 (lbs/each) |
Description |
112 Recp Single Surface 50A 125/250V 3P3W BK
Duplex Receptacle, 50 A, 125/250 V Ac, 3 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 4.00 In Length, 3.28 In Width, 1.24 In Height, Nylon Material, Black, Tamper Resistant, Weather Resistant, Corrosion Resistant, 0.1000 LB
|
385 STR Blade Sur Recp 50A 125/250V 3P 3W
Straight Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.8 In Length, 2.41 In Width, 5.65 In Height, Thermoplastic, Black, Arc Resistant, 0.0800 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.79 (Each) |
$8.21 (Each) |
Carton/Reel |
$11.79 (1 Each) |
$8.21 (1 Each) |
Standard Packaging/Reel |
$117.90 (10 Each) |
$205.13 (25 Each) |
|
amperage rating |
- |
50 |
connection |
- |
Non Ground |
Current Rating |
50 A |
50 A |
Material |
Nylon |
Thermoplastic |
Number of Wires |
3 |
3 |
Poles |
- |
3 |
Voltage Rating |
125/250 V ac |
125/250 V ac |
Wire Size |
- |
4 |
|
|
Height |
1.24 in |
5.65 in |
Length |
4.00 in |
2.8 in |
Size |
- |
5.7 in |
Width |
3.28 in |
2.41 in |
|
Description |
RECP SINGLE SURFACE 50A 125/250V 3P3W BK |
STR BLADE SUR RECP 50A 125/250V 3P 3W |
extra long description |
EWD 112 Recp Single Surface 50A 125 |
P&S 385 STR BLADE SUR RECP 50A 125/ |
Features |
Commercial & Industrial Power Receptacles 50A, 125/250V NEMA 10-50 3-Pole/3-Wire feature heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Straight Blade Receptacle 50amp 125/250volt 3pole 3wire |
Long Description |
Duplex Receptacle, 50 A, 125/250 V ac, 3 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 4.00 in Length, 3.28 in Width, 1.24 in Height, Nylon Material, Black, Tamper Resistant, Weather Resistant, Corrosion Resistant, 0.1000 lb |
Straight Blade Receptacle, 50 A, 125/250 V ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.8 in Length, 2.41 in Width, 5.65 in Height, ThermoPlastic, Black, Arc Resistant, 0.0800 lb |
Product Type |
Recp Single Surface 50A 125/250V 3P3W BK |
STR Blade Sur Recp 50A 125/250V 3P 3W |
Short Description |
50 A, 125/250 VAC, Duplex Receptacle, Black |
50 A, 125/250 VAC, Straight Blade Receptacle, Black, 3 Poles, 4 Wires |
Special Features |
Wiring Type Back and Side Wire |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Screw |
Non Ground |
dimensions |
2.5000 IN X 5.0000 IN X 10.0000 IN |
- |
Mounting Type |
Flush Mount |
Wall Mount |
package quantity |
1 CT;10 PK |
1 ct |
Receptacle Type |
Duplex |
Straight Blade |
Resistance Properties |
Tamper Resistant;Weather Resistant;Corrosion Resistant |
Arc Resistant |
Standards Met |
UL Listed;NOM 426;RoHS Compliant;Listed to UL498 .file no. E15058 |
UL 498 |
|
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
112 |
385 |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Residential receptacles |
Type |
Power device receptacle |
Straight Blade Receptacle |
|
Weight |
0.1000 lb |
0.0800 lb |
|
Application |
Commercial |
Industrial |
Mounting |
- |
WALL |
nema rating |
10-50R |
10-50 |
standard |
NOM,UL Listed,cULus Listed,CSA Certified,RoHS Compliant,NAFTA |
UL 498 |