Nacogdoches |
62 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
370 |
370 |
Manufacturer Number |
370 |
370 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274002705 |
00781381507431 |
Weight per package |
0.21 (lbs/each) |
0.26 (lbs/each) |
Description |
370 1" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 1 In Trade Size, 5 In Length, Wedge Nut, 0.21 LB/Ea
|
370 1" STL FM7 CVR Assy
Stamped Cover, Zinc Electroplated, Form 7 Body Type, 1 In Trade Size, 1 In Hub Size, Screw, 0.26 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.94 (Each) |
$8.30 (Each) |
Carton/Reel |
$129.40 (10 Each) |
$207.50 (25 Each) |
Standard Packaging/Reel |
$517.60 (40 Each) |
$830.00 (100 Each) |
|
|
Finish |
- |
Zinc Electroplated |
|
Hub Size |
- |
1 |
Length |
5 in |
- |
|
Description |
1" STL FM7 COND BODY CVR |
1" STL FM7 CVR ASSY |
extra long description |
CRS-H 370 1 WDGNUT SHT STL FORM 7 C |
APP 370 1 STL FM7 COVER ASSY |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Blank Cover, Form 7 Body Type, 1 in Trade Size, 5 in Length, Wedge Nut, 0.21 lb/EA |
Stamped Cover, Zinc Electroplated, Form 7 Body Type, 1 in Trade Size, 1 in Hub Size, Screw, 0.26 lb/EA |
Product Type |
1 Wdgnut SHT STL Form 7 Cov |
1 STL FM7 Cover Assy |
Short Description |
Blank Cover, 1 ", Form 7 Body, Steel, 5" Length |
Stamped Cover, 1 in, Form 7 Body, Steel |
Special Features |
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time |
Unique Wedge-Lok Clip Cover Design Allows Easy Removal Without Damaging The Conduit Body |
|
body type |
Form 7 |
Form 7 |
dimensions |
1.7500 IN X 0.8400 IN X 5.0000 IN |
- |
for use with |
Condulet(R) Conduit Body |
Rigid Steel;Rigid Aluminum;IMC Conduit |
Form |
- |
7 |
includes |
- |
Stainless Steel Screw |
Mounting Type |
Wedge Nut |
Screw |
package quantity |
10 CT;40 PK |
25 CT;100 PK |
Standards Met |
UL 514B Listed;CSA Certified C22.2 |
UL 514A/B;CSA Certified C22.2;NEC Certifed;CEC Certifed;NEMA FB-1 |
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
370 |
370 |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Wedge nut cover |
Blank Clip Cover With Screw |
|
|
Weight |
0.21 lb/EA |
0.26 lb/EA |
|
Application |
Conduit Fitting |
Wet Location |
Mounting |
- |
Screw-In |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |