Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-On-Q |
Catalog Number |
35354LA |
TPTELTVLA |
Manufacturer Number |
3535-4LA |
TPTELTVLA |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Datacom Wiring Devices and Accessories
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664582912 |
00785007247619 |
Weight per package |
0 |
0.1411 (lbs/each) |
Description |
35354LA Comb 4 Cond Phone Jack/Coax Conn STD La
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, Light Almond, 2.75 In Width, 4.50 In Height, 0.1 LB
|
TPTELTVLA 1 Tele/1 F Type Coax In 1G TP PLT La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Thermoplastic;Steel (Strap) Material, Light Almond, Zinc Plated (Strap), 0.13156 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.23 (Each) |
$6.80 (Each) |
Carton/Reel |
$64.60 (20 Each) |
$68.04 (10 Each) |
Standard Packaging/Reel |
$581.40 (180 Each) |
$680.40 (100 Each) |
|
insulation |
- |
Bare |
Material |
- |
Thermoplastic;Steel (Strap) |
Number of Gangs |
- |
1 |
|
Color |
Light Almond |
Light Almond |
Finish |
- |
Zinc Plated (Strap) |
|
Height |
4.50 in |
- |
Size |
- |
4.7 in |
Thickness |
- |
.35 |
Width |
2.75 in |
- |
|
Description |
COMB 4 COND PHONE JACK/COAX CONN STD LA |
1 TELE/1 F TYPE COAX IN 1G TP PLT LA |
extra long description |
EWD 3535-4LA Comb 4 Cond Phone Jack |
OnQ TPTELTVLA 1 TELE/1 F TYPE COAX |
Features |
Mid Size Flush Mount Wallplates with Telephone Jack 4-Conductor are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, |
Combination f type coaxial connector and four conductor RJ11 telephone jack. Light Almond. |
Long Description |
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, Light Almond, 2.75 in Width, 4.50 in Height, 0.1 lb |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, Thermoplastic;Steel (Strap) Material, Light Almond, Zinc Plated (Strap), 0.13156 lb |
Product Type |
Comb 4 Cond Phone Jack/Coax Conn STD La |
Wall Plate |
Short Description |
Telephone Jack, Light Almond, Thermoplastic |
1 Gang, F-Type Coax, Flush Mount, Wallplate, Light Almond |
Special Features |
With Standard Size Wallplate, Category 3, 4 Conductor |
1 Ghz Coaxial Connector & 2-Line Phone Jack Wall Plate |
|
adapter type |
Single Coaxial |
- |
Category Level |
3 |
- |
dimensions |
2.7000 IN X 4.5000 IN X 4.5000 IN |
2.9375 (W) x 4.6875 (H) in |
Mounting Type |
- |
Flush Mount |
Number of Adapters |
1 |
- |
package quantity |
20 PK |
1 ct |
Standards Met |
RoHS Compliant |
UL 514;UL 1863;CSA Certified |
|
|
Brand |
Eaton |
Pass and Seymour |
Manufacturers Part Number |
3535-4LA |
TPTELTV-LA |
|
Category Description |
Datacom Wiring Devices and Accessories |
Residential plates |
Type |
Wallplate with connector |
Wall Plate |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Telephone Line Applications |
Mounting |
- |
Other;Wall |
standard |
UL Listed,RoHS Compliant,FCC Compliant |
UL 514 |