Nacogdoches |
164 |
5 |
All Stores |
|
|
|
Vendor |
Legrand-On-Q |
Eaton |
Catalog Number |
TPTE1W |
35334W |
Manufacturer Number |
TPTE1W |
3533-4W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Residential Plates
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007247688 |
00032664750489 |
Weight per package |
0.1216 (lbs/each) |
0 |
Description |
TPTE1W Tele 4 Conductor 1G TP Plate W
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, White, 0.11043 LB
|
35334W Phone Jack SGL Flush MNT 4COND Mid Ul WH
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width, 4.50 In Height, 0.12 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.43 (Each) |
$3.22 (Each) |
Carton/Reel |
$34.32 (10 Each) |
$48.30 (15 Each) |
Standard Packaging/Reel |
$343.16 (100 Each) |
$483.00 (150 Each) |
|
insulation |
Bare |
- |
Number of Gangs |
1 |
- |
|
|
Height |
- |
4.50 in |
Size |
4.7 in |
- |
Thickness |
.35 |
- |
Width |
- |
2.75 in |
|
Description |
TELE 4 CONDUCTOR 1G TP PLATE W |
PHONE JACK SGL FLUSH MNT 4COND MID UL WH |
extra long description |
OnQ TPTE1W TELE 4 CONDUCTOR 1G TP P |
EWD 3533-4W Phone Jack Sgl Flush Mn |
Features |
Single gang opening modular four conductor telephone jack in white with wall plate meets FCC Part 68 requirements. It is a mar-resistant wall plate and fits in any standard size single gang electrical box. |
Flush Mount Wallplates with Telephone Jack 4-Conductor are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satellite |
Long Description |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, White, 0.11043 lb |
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 in Width, 4.50 in Height, 0.12 lb |
Product Type |
Wall Plate |
Phone Jack SGL Flush MNT 4COND Mid Ul WH |
Short Description |
1 Gang, Std Phone, Flush Mount, Wallplate, White |
Wallplate, Mid, Flush Mount w/Telephone and Coaxial Jack, White, Mid |
Special Features |
2-Line Telephone Jack Wall Plate (4 Conductor Configuration) |
With Mid Size Wallplate, Category 3, 4 Conductor |
|
adapter type |
- |
Single Coaxial |
Category Level |
- |
3 |
dimensions |
2.9375 (W) x 4.6875 (H) in |
2.7000 IN X 4.5000 IN X 4.5000 IN |
Mounting Type |
Flush Mount |
- |
Number of Adapters |
- |
1 |
package quantity |
10 CT;100 PK |
15 PK |
Standards Met |
UL 514;UL 1863;CSA Certified |
RoHS Compliant |
|
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TPTE1-W |
3533-4W |
|
Category Description |
Residential plates |
Datacom Wiring Devices and Accessories |
Type |
Wall Plate |
Wallplate with connector |
|
Weight |
0.11043 lb |
0.12 lb |
|
Application |
Telephone Line Applications |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
Other;Wall |
- |
standard |
UL 514 |
UL Listed,FCC Compliant,RoHS Compliant |