Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
GC/Waldom Electronics |
Catalog Number |
35334W |
309717BU |
Manufacturer Number |
3533-4W |
30-9717-00BU |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664750489 |
00010151280824 |
Weight per package |
0 |
0 |
Description |
35334W Phone Jack SGL Flush MNT 4COND Mid Ul WH
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width, 4.50 In Height, 0.12 LB
|
309717BU Wall Plate Flush White 6P4C Bulk
GC Waldom Electronics; Wall Plate; Telephone; Gang: 1; Cutout: Single Jack 6P4C; Color: White; Mounting: Flush; Package Type: Bulk
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.22 (Each) |
$1.64 (Each) |
Carton/Reel |
$48.30 (15 Each) |
$16.39 (10 Each) |
Standard Packaging/Reel |
$483.00 (150 Each) |
$16.39 (10 Each) |
|
gang |
- |
1 PH |
Material |
- |
UL94V-0 Flame Retardant Plastic |
|
|
Height |
4.50 in |
- |
Width |
2.75 in |
- |
|
Description |
PHONE JACK SGL FLUSH MNT 4COND MID UL WH |
WALL PLATE FLUSH WHITE 6P4C BULK |
extra long description |
EWD 3533-4W Phone Jack Sgl Flush Mn |
WHITE COLOR; (1) JACK CONFIGURATION; 1 GANG(S); GC[T] BRAND; BULK PACKAGE; 30 MODEL |
Features |
Flush Mount Wallplates with Telephone Jack 4-Conductor are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satellite |
- |
Long Description |
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 in Width, 4.50 in Height, 0.12 lb |
GC Waldom Electronics; Wall Plate; Telephone; Gang: 1; Cutout: Single Jack 6P4C; Color: White; Mounting: Flush; Package Type: Bulk |
Product Type |
Phone Jack SGL Flush MNT 4COND Mid Ul WH |
Wall Plate, GC Waldom Electronics, Tel, 1 Gang, Cutout: SGL Jack |
Short Description |
Wallplate, Mid, Flush Mount w/Telephone and Coaxial Jack, White, Mid |
- |
Special Features |
With Mid Size Wallplate, Category 3, 4 Conductor |
Modular flush wall jack assembly allows flush-mounted connection of plug-ended modular line cords; Ideal for initial installation or conversion from existing wall receptacles; 50 UIN of gold plating contact; Package: Bulk Pack |
|
adapter type |
Single Coaxial |
- |
Category Level |
3 |
- |
cutout |
- |
Single Jack 6P4C |
dimensions |
2.7000 IN X 4.5000 IN X 4.5000 IN |
- |
Number of Adapters |
1 |
- |
orientation |
- |
Vertical |
package quantity |
15 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
COOPER WIRING DEVICES |
|
Manufacturers Part Number |
3533-4W |
30-9717-00BU |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
Wallplate with connector |
Flush Wall Plate |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
For RJ11C, RJ13C, RJ1DC Connector |
Mounting |
- |
FLUSH |
standard |
UL Listed,FCC Compliant,RoHS Compliant |
CSA Certified, RoHS Compliant, FCC Requirement |