Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
35324V |
35334V |
Manufacturer Number |
3532-4V |
3533-4V |
Category |
Distribution Devices -
Outlets, Jacks, & Plates
|
Distribution Devices -
Outlets, Jacks, & Plates
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664546211 |
00032664750496 |
Weight per package |
0.08 (lbs/each) |
0 |
Description |
35324V Phone Jack SGL Flush MNT 4COND STD Ul Iv
Eaton Wallplate With Connector, 4-Conductor Jack, Commercial, Residential Telephone, Flush, Box, Ivory, Data/Voice Modular Jack, Type 625B4 Screw Terminals, Thermoplastic Elastomer (Tpe), Standard, Type 625B4
|
35334V Phone Jack SGL Flush MNT 4COND Mid Ul Iv
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, Ivory, 2.75 In Width, 4.50 In Height, 0.12 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.62 (Each) |
$3.22 (Each) |
Carton/Reel |
$54.30 (15 Each) |
$48.30 (15 Each) |
Standard Packaging/Reel |
$543.00 (150 Each) |
$483.00 (150 Each) |
|
|
Height |
- |
4.50 in |
Width |
- |
2.75 in |
|
Description |
PHONE JACK SGL FLUSH MNT 4COND STD UL IV |
PHONE JACK SGL FLUSH MNT 4COND MID UL IV |
extra long description |
EWD 3532-4V Phone Jack Sgl Flush Mn |
EWD 3533-4V Phone Jack Sgl Flush Mn |
Features |
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate. |
Surface Mount Wallplates with Telephone Jack 4-Conductor are ideal in today’s homes and offices, where service connection points are nearly as important as media distribution itself. Our wallplates give you the flexibility and style that you need and your customers demand. For use in Cat. 3 RJ11, RJ14 and RJ25 applications. 100% computer tested to assure consistent high quality and reliable performance. Terminals and wire are color-notched for easy wiring. Coaxial adapters ideal for use with cable, satelli |
Long Description |
Eaton Wallplate with connector, 4-conductor jack, Commercial, residential telephone, Flush, box, Ivory, Data/Voice modular jack, Type 625B4 screw terminals, Thermoplastic elastomer (TPE), Standard, Type 625B4 |
Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, Ivory, 2.75 in Width, 4.50 in Height, 0.12 lb |
Product Type |
Phone Jack SGL Flush MNT 4COND STD Ul Iv |
Phone Jack SGL Flush MNT 4COND Mid Ul Iv |
Short Description |
- |
Telephone Jack, Ivory, Thermoplastic |
Special Features |
Flush Mounted |
With Mid Size Wallplate, Category 3, 4 Conductor |
|
adapter type |
- |
Single Coaxial |
Category Level |
- |
3 |
dimensions |
- |
2.7000 IN X 4.5000 IN X 4.5000 IN |
Number of Adapters |
- |
1 |
package quantity |
- |
15 PK |
Standards Met |
- |
RoHS Compliant |
|
|
Brand |
COOPER WIRING DEVICES |
Eaton |
Manufacturers Part Number |
3532-4V |
3533-4V |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
- |
Wallplate with connector |
|
|
Application |
- |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
- |
UL Listed,FCC Compliant,RoHS Compliant |