Item Comparison: 350, BS100A

Item

350 - 1" Alu SRS5 Cond Body CVR - Eaton

350
1" Alu SRS5 Cond Body CVR

$3.5924 Each

$179.62 (50 Each)

QTY:
Each
Add
BS100A - 1" Alum Condulet Cover - O-Z/Gedney

BS100A
1" Alum Condulet Cover

$11.48 Each

$2,870.00 (250 Each)

QTY:
Each
Add
Nacogdoches 92 0
All Stores 10,943 312
Vendor Eaton O-Z/Gedney
Catalog Number 350 BS100A
Manufacturer Number 350 BS100A
Category Unilets) - Alum Unilets) - Alum
Classification Form 5 Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39121302 - Enclosure plates or covers 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564140531 00783126060126
Weight per package 0.07 (lbs/each) 0.06 (lbs/each)
Description 350 1" Alu SRS5 Cond Body CVR
Rigid Conduit Body Cover, Epoxy Powder Painted, 1 In Trade Size, 90 ° Angle, 1.971 In Length, 0.07 LB/Ea
BS100A 1" Alum Condulet Cover
Oz-Gedney BS-A Series Domed Top Design Cover, 1 In Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: Ul File Number E-18095, Csa 009795, Applicable Third Party Standards: Ul 51
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.59 (Each) $11.48 (Each)
Carton/Reel $179.62 (50 Each) $574.00 (50 Each)
Standard Packaging/Reel $179.62 (50 Each) $2,870.00 (250 Each)
Material Aluminum -
Color Gray -
Finish Epoxy Powder Painted Natural
Hub Size - 1
Length 1.971 in -
Description 1" ALU SRS5 COND BODY CVR 1" ALUM CONDULET COVER
extra long description MIDWEST 350 1 COND BODY CVR OZG BS100A 1 IN ALUM COND BDY CVR
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer -
Long Description Rigid Conduit Body Cover, Epoxy Powder Painted, 1 in Trade Size, 90 ° Angle, 1.971 in Length, 0.07 lb/EA OZ-Gedney BS-A Series Domed Top Design Cover, 1 IN Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 51
Product Type 1 Cond Body CVR 1 In Alum Cond Bdy CVR
Short Description Rigid Conduit Body Cover, 1 in, Form 5 Body, Aluminum -
Special Features Corrosion Resistant -
angle 90 ° -
body type Conduit -
dimensions 1.9700 IN X 1.1000 IN X 1.1000 IN -
Enclosure Type Nema 4 -
for use with Rigid/IMC/EMT Conduit -
includes Stainless Steel Screw -
package quantity 50 CT -
Standards Met UL Listed;cUL Listed;CSA Certified -
Made in USA yes -
Brand Cooper Crouse-Hinds O-Z/GEDNEY
Manufacturers Part Number 350 BS100A
Category Description FORM 5 CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type COVER BS-A Series Domed Top Design Cover
Trade Size 1 in -
Weight 0.07 lb/EA -
Application Non-Hazardous Location For Used To Cover Aluminum Conduit Body Opening
Mounting Conduit Screw-In
standard UL, cUL Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat