Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Greenlee |
Catalog Number |
33864 |
701KG |
Manufacturer Number |
33-864 |
701K-G |
Category |
Installation Tools & Supplies -
Tool Kits
|
Power & Test Equipment -
Tone Generators & Probes
|
Classification |
Test Equipment, Testers and Multimeters
|
Hand Tools
|
UNSPSC |
41113644 - Circuit tracers
|
N/A
|
UPC/EAN/GTIN |
00783250515479 |
00783310499909 |
Weight per package |
1.2 (lbs/each) |
1.02 (lbs/each) |
Description |
33864 Pro Tone and Probe Kit
Amplifier Probe & Tone Generator Kit, Includes 62-164 Amplifier Probe, 62-160 Tone Generator, 142.014 Lead Set, K-7919 Cable Assembly, C-700 Soft Black Pouch, 1.2 LB/Ea
|
701KG Tone & Probe Kit, Standard
Kit Includes: 77HP-G High Power Tone Generator, 200EP Tone Probe Amplifier, 700C Rugged, Woven Nylon Carrying Case.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$145.94 (Each) |
$0.00 (Each) |
Carton/Reel |
$145.94 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$145.94 (1 Each) |
$0.00 (1 Each) |
|
Description |
PRO TONE AND PROBE KIT |
TONE & PROBE KIT,STANDARD |
extra long description |
IDEAL 33-864 TONE & PROBE KIT (POUC |
GRN 701K-G TONE & PROBE KIT,STANDAR |
Features |
33-864 Pro Tone Generator & Amplifier Probe Kit includes the 62-164 Amplifier, 62-160 Tone generator, carrying case, and accessories in a single kit.The tone generator has both RJ-11/12 and Coax F-female interfaces. Alligator clips are included to send tone on any de-energized copper cables including electrical cables, speaker wires, alarm cables, etc. Three different user selectable tone patterns are emitted from the generator. Generator drives all conductors of port under test for a stronger signal and e |
- |
Long Description |
Amplifier Probe & Tone Generator Kit, Includes 62-164 Amplifier Probe, 62-160 Tone Generator, 142.014 Lead Set, K-7919 Cable Assembly, C-700 Soft Black Pouch, 1.2 lb/EA |
Kit includes: 77HP-G High Power Tone Generator, 200EP Tone Probe Amplifier, 700C rugged, woven nylon carrying case. |
Product Type |
Tone & Probe Kit (Pouch) |
Tone & Probe Kit, Standard (701K-G)(Clam) |
Short Description |
Amplifier Probe & Tone Generator Kit |
- |
Special Features |
Emits Three Different Types of Tones;Auto-Off after Three Hours of Non-Use |
- |
|
included |
Kit includes: Tone Generator #62-160 Amplifier Probe #62-164 Soft Black Nylon Carrying Case Cable Assemblies and Flat Tip |
- |
Kit Contents |
62-164 Amplifier Probe;62-160 Tone Generator;142.014 Lead Set;K-7919 Cable Assembly;C-700 Soft Black Pouch |
- |
|
Brand |
Ideal |
GREENLEE |
Manufacturers Part Number |
33-864 |
701K-G |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
HAND TOOLS |
Type |
Tone Generator and Amplifier Probe Kit |
Classic, Standard |
|
|
Package Type |
Carton |
- |
Weight |
1.2 lb/EA |
- |
|
Application |
Cable tracing kit with advanced new features to give a complete signal tracing solution |
- |
standard |
RoHS Compliant |
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
Call nearest store for Item Price
|