Item Comparison: 3115, 61647

Item

3115 - A/C Sensor - SPC

3115
A/C Sensor

$24.12 Each

$289.44 (12 Each)

QTY:
Each
Add
61647 - Single Range 50 to 1000V Ac NCVT W/Flashlight - Ideal

61647
Single Range 50 to 1000V Ac NCVT W/Flashlight

$34.97 Each

$34.97 (1 Each)

QTY:
Each
Add
Nacogdoches 26 4
All Stores 130 127
Vendor SPC Ideal
Catalog Number 3115 61647
Manufacturer Number 3115 61-647
Category Testers & Meters - Testers & Accessories Enhanced Commodity Codes - Tools & Testers
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC - N/A
UPC/EAN/GTIN 30684703115 00783250810970
Weight per package 0 0.3 (lbs/each)
Description 3115 A/C Sensor
Sensor, Industrial Application, No Battery Included, Made In Usa, 50 to 1000 V Ac Voltage Rating
61647 Single Range 50 to 1000V Ac NCVT W/Flashlight
Ideal 50-1000V Ac NCVT W/Flashlight
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.12 (Each) $34.97 (Each)
Carton/Reel $24.12 (1 Each) $34.97 (1 Each)
Standard Packaging/Reel $289.44 (12 Each) $34.97 (1 Each)
Voltage Rating 50 to 1000 V ac -
Description A/C SENSOR SINGLE RANGE 50 TO 1000V AC NCVT W/FLASHLIGHT
Features This sensor started it all! Our Original hand held sensor detects 50 -1000 volts AC and is designed for a CAT IV environment. Always ready for use, this sensor can prevent electrical shock and is static electricity. -
Long Description Sensor, Industrial Application, No Battery Included, Made in USA, 50 to 1000 V ac Voltage Rating IDEAL 50-1000V AC NCVT w/Flashlight
Product Type Sensor Single Range 50 to 1000V Ac NCVT W/Flashlight
Short Description Sensor, 50 to 1000 V ac -
Made in USA yes -
Brand SANTRONICS Ideal
Manufacturers Part Number 3115 61-647
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Application Industrial -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat