Item Comparison: 31107, DU01

Item

31107 - 3 X 1000 Red Elctrc Line 5MIL D-Tape 1RL - Empire

31107
3 X 1000 Red Elctrc Line 5MIL D-Tape 1RL

$127.63 Each

$510.52 (4 Each)

QTY:
Each
Add
DU01 - 3'' X 1000' Red Detectable Tape - LH Dottie

DU01
3'' X 1000' Red Detectable Tape

$238.10 Each

$238.10 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 379 1
Vendor Empire LH Dottie
Catalog Number 31107 DU01
Manufacturer Number 31-107 DU01
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Tape Tape
UNSPSC 46161507 - Barrier tapes or chains N/A
UPC/EAN/GTIN 00015812311077 00781002163503
Weight per package 7.175 (lbs/each) 5.7 (lbs/each)
Description 31107 3 X 1000 Red Elctrc Line 5MIL D-Tape 1RL
For Over 20 Years, Empire Has Manufactured and Supplied Underground Tapes On A Vast Number Of Utility Projects. Our Made In The Usa Magnate Brand Has Stood The Test Of Time, Proving Itself In The Marketplace By Offering Excellent, Long-Term Safety Solutions For Buried Utility Line Installations.
DU01 3'' X 1000' Red Detectable Tape
Detectable Tape, Polyethylene Material, Red, Black Legend Color, Polyethylene Backing Material, Caution Buried Electric Line Below Legend, English, 1000 FT Length, 3 In Width, 4.5 Mil Thickness, 6.07 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $127.63 (Each) $238.10 (Each)
Carton/Reel $510.52 (4 Each) $238.10 (1 Each)
Standard Packaging/Reel $510.52 (4 Each) $238.10 (1 Each)
Material - Polyethylene
Background Color - Red
Backing Material - Polyethylene
Color - Red
Legend Color - Black
Length - 1000 ft
Thickness - 4.5 mil
Width 3.0 3 in
Description 3 X 1000 RED ELCTRC LINE 5MIL D-TAPE 1RL 3'' X 1000' RED DETECTABLE TAPE
extra long description MILW 31-107 DET-ELECLN 3"X1000FT DOTTIE DU01 3" X 1000' Detectable T
Features MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a Detectable Tape protects buried utility lines and is placed above buried pipes, cables and conduits. It is easily located with an industrial grade non-ferrous metal detector, for use before you dig;its highly visible colors make it easy to locate after the dig has begun.
Long Description For over 20 years, Empire has manufactured and supplied underground tapes on a vast number of utility projects. Our made in the USA magnate brand has stood the test of time, proving itself in the marketplace by offering excellent, long-term safety solutions for buried utility line installations. Detectable Tape, Polyethylene Material, Red, Black Legend Color, Polyethylene Backing Material, Caution Buried Electric Line Below Legend, English, 1000 ft Length, 3 in Width, 4.5 mil Thickness, 6.07 lb/EA
Product Type Det-Elecln 3"X1000FT Detectable Tape
Short Description DET-ELECLN 3"X1000FT Detectable Tape, Black, Polyethylene, 1000 ft L, 1 STD PK;4 MTR PK
Special Features - Highly Visible Color;Industrial Grade
language - English
Legend - Caution Buried Electric Line Below
package quantity 1 1 PK;4 PK
Roll Length - 1000
Tape Length 1000.0 -
Text/Graphic - Text
Brand Milwaukee Electric Tool L.H. Dottie CO.
Manufacturers Part Number 31-107 DU01
sub brand - L.H. Dottie CO
Category Description TAPE TAPE
Type - Detectable Tape
Weight - 6.07 lb/EA
Application - Buried Pipes;Cables and Conduits
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat