Item Comparison: SBC30Q, 30H

Item

SBC30Q - Split Bolt Conn - Panduit

SBC30Q
Split Bolt Conn

$10.9043 Each

$272.61 (25 Each)

QTY:
Each
Add
30H - 3/0 Cu Split Bolt - Blackburn Mechanical

30H
3/0 Cu Split Bolt

$27.9989 Each

$699.97 (25 Each)

QTY:
Each
Add
Nacogdoches 0 25
All Stores 30 1,999
Vendor Panduit Blackburn Mechanical
Catalog Number SBC30Q 30H
Manufacturer Number SBC3/0-Q 30H
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00074983627271 00783786200160
Weight per package 1 (lbs/each) 0.35 (lbs/each)
Description SBC30Q Split Bolt Conn
Split Bolt, Copper, Type SBC, #1 STR - 3/0 STR Awg.
30H 3/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 4/0 Awg (Range For Equal Main and Tap-Stranded);#6 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 In Overall Length, Split Terminal, 0.35 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.90 (Each) $28.00 (Each)
Carton/Reel $10.90 (1 Each) $699.97 (25 Each)
Standard Packaging/Reel $272.61 (25 Each) $699.97 (25 Each)
Material Copper Bronze Alloy
Terminal Type - Split
Voltage Rating 600 V -
Color - Metallic
Conductor Material - Copper
Finish blank -
Overall Length - 2-5/12 in
Description SPLIT BOLT CONN 3/0 CU SPLIT BOLT
extra long description PAN SBC3/0-Q Pan-Lug™ SBC3/0-Q Mech ABB 30H SPLIT BOLT MAIN:4/0STR-2SOL
Long Description Split bolt, copper, type SBC, #1 STR - 3/0 STR AWG. Split Bolt Connector, #2 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 4/0 AWG (Range for Equal Main and Tap-Stranded);#6 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 in Overall Length, Split Terminal, 0.35 lb/EA
Product Type Pan-Lug™ SBC3/0-Q Mech Con-Split Bolt, 3/0, Copper, PK25 Split Bolt Connector
Short Description - 3/0 Split Bolt Connector, Non-Insulated, 2-5/12 in L
similar brands Servit® Servit®
Special Features - Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
for use with - Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Insulated/Non-Insulated - Non-Insulated
Maximum Conductor Size - 4/0 AWG (Range for Equal Main and Tap-Stranded);#6 AWG (Minimum Tap with Maximum Main-Solid)
Minimum Conductor Size - #2 AWG (Range for Equal Main and Tap-Solid)
package quantity - 25 CT;100 PK
Standards Met - UL Listed E9809, 467, 486C;CSA Certified
Brand PANDUIT Thomas & Betts
Manufacturers Part Number SBC3/0-Q 30H
sub brand - Blackburn
Category Description SPLIT BOLTS SPLIT BOLTS
Type Mechanical Split Bolt Connector Split-Bolt
Weight - 0.35 lb/EA
Application - Splicing, tapping or terminating conductors in power and grounding electrical connection
standard cULus UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat