Item Comparison: N30, 30H

Item

N30 - 3/0 Cu Split Bolt - Nsi

N30
3/0 Cu Split Bolt

$20.5878 Each

$205.88 (10 Each)

QTY:
Each
Add
30H - 3/0 Cu Split Bolt - Blackburn Mechanical

30H
3/0 Cu Split Bolt

$27.9989 Each

$699.97 (25 Each)

QTY:
Each
Add
Nacogdoches 0 25
All Stores 153 1,999
Vendor Nsi Blackburn Mechanical
Catalog Number N30 30H
Manufacturer Number N-3/0 30H
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121409 - Wire connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381020086 00783786200160
Weight per package 0.43 (lbs/each) 0.35 (lbs/each)
Description N30 3/0 Cu Split Bolt
Copper Split Bolt Connector 3/0 Awg Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.
30H 3/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 4/0 Awg (Range For Equal Main and Tap-Stranded);#6 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 In Overall Length, Split Terminal, 0.35 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.59 (Each) $28.00 (Each)
Carton/Reel $20.59 (1 Each) $699.97 (25 Each)
Standard Packaging/Reel $205.88 (10 Each) $699.97 (25 Each)
Material Copper Bronze Alloy
Number of Conductors 2 -
Poles 1 -
Terminal Type - Split
Voltage Rating 600 V -
Wire Size 2 SOL - 3/0 STR -
Color Copper Metallic
Conductor Material - Copper
Finish COPPER -
Overall Length - 2-5/12 in
Size L=2.007 - W=1.102 -
Description 3/0 CU SPLIT BOLT 3/0 CU SPLIT BOLT
extra long description NSI N-3/0 Copper Split Bolt 2 Tin P ABB 30H SPLIT BOLT MAIN:4/0STR-2SOL
Features Copper Split Bolt Connector 3/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. -
Long Description Copper Split Bolt Connector 3/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. Split Bolt Connector, #2 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 4/0 AWG (Range for Equal Main and Tap-Stranded);#6 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 in Overall Length, Split Terminal, 0.35 lb/EA
Product Type Copper Split Bolt 2 Tin Plated Split Bolt Connector
Short Description - 3/0 Split Bolt Connector, Non-Insulated, 2-5/12 in L
similar brands - Servit®
Special Features 2 SOL-3/0 STR - 10 Pack Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
for use with - Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Insulated/Non-Insulated - Non-Insulated
Maximum Conductor Size - 4/0 AWG (Range for Equal Main and Tap-Stranded);#6 AWG (Minimum Tap with Maximum Main-Solid)
Minimum Conductor Size - #2 AWG (Range for Equal Main and Tap-Solid)
package quantity - 25 CT;100 PK
Standards Met - UL Listed E9809, 467, 486C;CSA Certified
Warranty 1 YEAR -
Wire Type Class A & B -
Brand NSi Thomas & Betts
Manufacturers Part Number N-3/0 30H
sub brand - Blackburn
Category Description SPLIT BOLTS SPLIT BOLTS
Type Copper Split Bolts Split-Bolt
Weight - 0.35 lb/EA
Application Wire Termination Splicing, tapping or terminating conductors in power and grounding electrical connection
environmental conditions 90 C -
standard UL486A UL E9809
Temperature Rating 90 C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat