Nacogdoches |
0 |
300 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
30641 |
30451 |
Manufacturer Number |
30-641 |
30-451 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250306411 |
00783250304516 |
Weight per package |
2.35 (lbs/each) |
0.45 (lbs/each) |
Description |
30641 Twister Wire Conn, Model 341 Tan, 500/Bag
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 2.35 LB
|
30451 Wing-Nut Wire Conn, Model 451 Yellow, 100/Box
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
|
|
Minimum Order QTY |
500 Units |
100 Units |
Unit/Foot |
$0.19 (Each) |
$0.26 (Each) |
Carton/Reel |
$94.50 (500 Each) |
$25.98 (100 Each) |
Standard Packaging/Reel |
$944.95 (5000 Each) |
$259.79 (1000 Each) |
|
Material |
Flame-retardant Polypropelene |
Flame-retardant polypropelene shell |
Voltage Rating |
600 |
600 |
|
Color |
Tan |
Yellow |
Insulation Color |
Tan |
Yellow |
|
Description |
TWISTER WIRE CONN, MODEL 341 TAN, 500/BAG |
WING-NUT WIRE CONN, MODEL 451 YELLOW, 100/BOX |
extra long description |
IDEAL 30-641 TWISTER 341 TAN, 500 B |
IDEAL 30-451 WINGNUT 451 YELLOW, 10 |
Features |
Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres |
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of |
Long Description |
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V ac, 2.35 lb |
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.45 lb |
Product Type |
Twister Connector |
Twist-On Wingnut |
Short Description |
Twister Connector, Tan, 22 - 8 AWG, 750 per jar |
Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag |
Special Features |
Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From as Small as 22 AWG to as Large as 6 AWG |
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage |
|
Maximum Operating Temperature |
- |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V ac |
600 V ac |
package quantity |
500 BG |
1000 CT |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
Wire Type |
COPPER |
- |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
30-641 |
30-451 |
sub brand |
Twister(R) |
Wing-Nut(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
- |
Twist-On |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
Insulating or Joining 2 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant |