Nacogdoches |
3,050 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
303392 |
303496 |
Manufacturer Number |
30-3392 |
30-3496 |
Category |
Solderless Connectors -
Splicing & Terminating Kits
|
Wiring Devices -
Miniature/Appliance WRG Dev
|
Classification |
N/A
|
N/A
|
UNSPSC |
39121409 - Wire connectors
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00783250474981 |
00783250523559 |
Weight per package |
1.15 (lbs/each) |
21.7 (lbs/each) |
Description |
303392 Solid GRND Tail -Loop/GRD SCRW-Strippd End, 50/Box
Solid Wire Grounding Tail, Green Insulation Color, 0.02 LB
|
303496 Sol Wire GRND Tail-Loop/GRD SCRW/Stripd, 1, 000/Box
Grounding Tail, Connection: Loop With Ground Screw and Stripped End, Wire Size: 12 Awg, Green, Wire Type: Solid, 8 In Length, Package: 50/Bundle, C/Us Ul Listed, Ensures Compliance With Nec Standards, Rohs Compliant, For Device Grounding Applications
|
|
Minimum Order QTY |
50 Units |
100 Units |
Unit/Foot |
$0.81 (Each) |
$0.45 (Each) |
Carton/Reel |
$40.33 (50 Each) |
$0.45 (1 Each) |
Standard Packaging/Reel |
$40.33 (50 Each) |
$448.80 (1000 Each) |
|
connection |
Loop With Ground Screw And Stripped End |
Loop With Ground Screw And Stripped End |
Wire Size |
12 |
12 |
|
Color |
Green |
Green |
Insulation Color |
Green |
- |
|
Description |
SOLID GRND TAIL -LOOP/GRD SCRW-STRIPPD END, 50/BOX |
SOL WIRE GRND TAIL-LOOP/GRD SCRW/STRIPD, 1,000/BOX |
extra long description |
IDEAL 30-3392 12AWG 8INCH BOX OF 50 |
IDEAL 30-3496 1M PK 12 AWG 8" SLD G |
Features |
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installatio |
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installatio |
Long Description |
Solid Wire Grounding Tail, Green Insulation Color, 0.02 lb |
Grounding Tail, Connection: Loop With Ground Screw And Stripped End, Wire Size: 12 AWG, Green, Wire Type: Solid, 8 IN Length, Package: 50/Bundle, C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant, For Device Grounding Applications |
Product Type |
Solid Wire Grounding Tail |
1M PK 12 Awg 8" SLD GRD Wire |
Short Description |
Solid Wire Grounding Tail, Green |
- |
Special Features |
Solid pigtail lead wires are convenient for device grounding applications; Grounding screw offers a unique thread-forming, hole-finding feature plus combination 5/16 IN hex, #2 Phillips, 1/4 IN slotted and #2 Robertson head; Custom tails available |
Solid pigtail lead wires are convenient for device grounding applications; Grounding screw offers a unique thread-forming, hole-finding feature plus combination 5/16 IN hex, #2 Phillips, 1/4 IN slotted and #2 Robertson head; Custom tails available |
|
package quantity |
50 CT |
- |
Standards Met |
C/US UL Listed;Ensures Compliance with NEC Standards;RoHS Compliant |
- |
Wire Type |
SOLID |
SOLID |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
30-3392 |
30-3496 |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
Grounding Tail |
Grounding Tail |
|
|
|
Application |
For Device Grounding Applications |
For Device Grounding Applications |
standard |
C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant |
C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant |