Nacogdoches |
0 |
1,100 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
301034J |
301034 |
Manufacturer Number |
30-1034J |
30-1034 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121409 - Wire connectors
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00783250693580 |
00783250693573 |
Weight per package |
1.56 (lbs/each) |
0.51 (lbs/each) |
Description |
301034J In-Sure Push-In Wire Conn, 34 4-Port Yel, 200/Jar
Push-In Wire Connector, Yellow Insulation Color, +221 °F Operating Temperature, 0.780 In Overall Length, 0.820 In Overall Width, 0.380 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 LB
|
301034 In-Sure Push-In Wire Conn, 34 4-Port Yel, 100/Box
Push-In Wire Connector, Yellow Insulation Color, +221 °F Operating Temperature, 0.780 In Overall Length, 0.820 In Overall Width, 0.380 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 LB
|
|
Minimum Order QTY |
200 Units |
100 Units |
Unit/Foot |
$0.19 (Each) |
$0.18 (Each) |
Carton/Reel |
$38.02 (200 Each) |
$18.13 (100 Each) |
Standard Packaging/Reel |
$228.12 (1200 Each) |
$181.30 (1000 Each) |
|
connection |
4 Ports |
4 Ports |
Voltage Rating |
600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures |
600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures |
Wire Size |
#12 AWG - #20 AWG Solid, #12 AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand) Stranded, #14 AWG - #18 AWG (19 Strand Or Less) Stranded (Tin Bonded) |
#12 AWG - #20 AWG Solid, #12 AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand) Stranded, #14 AWG - #18 AWG (19 Strand Or Less) Stranded (Tin Bonded) |
|
Color |
Yellow |
Yellow |
Insulation Color |
Yellow |
Yellow |
|
Overall Length |
0.780 in |
0.780 in |
Size |
0.780 IN Length X 0.820 IN Width X 0.380 IN Height |
0.780 IN Length X 0.820 IN Width X 0.380 IN Height |
|
Description |
IN-SURE PUSH-IN WIRE CONN, 34 4-PORT YEL, 200/JAR |
IN-SURE PUSH-IN WIRE CONN, 34 4-PORT YEL, 100/BOX |
extra long description |
IDEAL 30-1034J PUSH-IN 12AWG 4-PORT |
IDEAL 30-1034 PUSH-IN 12AWG 4-PORT, |
Features |
Ergonomic design for easy grip and comfortable installationLow insertion force for fast and easy connectionsCompact size makes installation easyClear shell gives visual verification of connectionTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Approved for bonding and grounding applicationsStrip, push, connect – the fastest way to make a connection.The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch c |
Ergonomic design for easy grip and comfortable installationLow insertion force for fast and easy connectionsCompact size makes installation easyClear shell gives visual verification of connectionTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Approved for bonding and grounding applicationsStrip, push, connect – the fastest way to make a connection.The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch c |
Long Description |
Push-In Wire Connector, Yellow Insulation Color, +221 °F Operating Temperature, 0.780 in Overall Length, 0.820 in Overall Width, 0.380 in Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 lb |
Push-In Wire Connector, Yellow Insulation Color, +221 °F Operating Temperature, 0.780 in Overall Length, 0.820 in Overall Width, 0.380 in Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 lb |
Product Type |
Push-in Wire Connector |
Push-in Wire Connector |
Short Description |
Push-In Wire Connector, Yellow, 12 AWG, 200 per jar |
Push-In Wire Connector, Yellow, 12 AWG, 200 per jar |
Special Features |
No-Twist Connection Reduces Repetitive Motion Fatigue |
No-Twist Connection Reduces Repetitive Motion Fatigue |
|
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture) |
600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture) |
Overall Height |
0.380 in |
0.380 in |
Overall Width |
0.820 in |
0.820 in |
package quantity |
200 JR |
100 BX |
Standards Met |
CSA C22.2 #188;486C/467 UL Listed;RoHS |
CSA C22.2 #188;486C/467 UL Listed;RoHS |
Wire Type |
Solid, Stranded, Stranded (Tin Bonded) |
Solid, Stranded, Stranded (Tin Bonded) |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
30-1034J |
30-1034 |
sub brand |
In-Sure(R) |
In-Sure(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
Push-In |
Push-In |
|
|
|
Application |
Grounding and Bonding Applications |
Grounding and Bonding Applications |
standard |
CSA C22.2 #188, 486C/467 UL Listed, RoHS |
CSA C22.2 #188, 486C/467 UL Listed, RoHS |
Temperature Rating |
105 DEG C Shell Rated |
105 DEG C Shell Rated |