Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Burndy |
Catalog Number |
300T2 |
GAR6429 |
Manufacturer Number |
300T-2 |
GAR6429 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00662381001801 |
00781810238400 |
Weight per package |
0.24 (lbs/each) |
0.71 (lbs/each) |
Description |
300T2 300 Al/Cu Stacked Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 In Overall Length, Screw Terminal, 600 V, 0.2400 LB/Ea
|
GAR6429 2/0-250CU 3/8ips
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg (Sol) -250 Kcmil, 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.69 (Each) |
$98.34 (Each) |
Carton/Reel |
$24.69 (1 Each) |
$98.34 (1 Each) |
Standard Packaging/Reel |
$246.92 (10 Each) |
$2,458.50 (25 Each) |
|
Material |
- |
COPPER ALLOY |
Terminal Type |
Screw |
- |
|
Conductor Material |
Aluminum;Copper |
- |
|
|
Description |
300 AL/CU STACKED MECHANICAL LUG |
2/0-250CU 3/8IPS |
extra long description |
NSI 300T-2 Nema Panel Lug (3) 350-6 |
BUR GAR6429 2/0-250CU 3/8IPS |
Features |
2 Port Stacked Lug 300 MCM - 6 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75". |
- |
Long Description |
Mechanical Connector, #6 AWG Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 in Overall Length, Screw Terminal, 600 V, 0.2400 lb/EA |
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped. |
Product Type |
Mechanical Connector |
2/0-250CU 3/8ips |
Short Description |
Mechanical Connector, Non-Insulated, 3 in L, 600 V |
- |
Special Features |
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance |
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Height: 2-7/8 IN, Ground Rod Size: 5/8 - 3/4 IN, Tube (ips) Size: 3/8 IN, Installation Torque: 240 IN-LB, Rebar Size: #5 (5/8 IN) |
|
For Stud Size |
5/16 in |
- |
for use with |
Wire Termination;Copper and Aluminum Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
300 MCM |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#6 AWG |
- |
package quantity |
24 CT |
- |
Standards Met |
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified |
- |
Warranty |
1 YEAR |
- |
|
Brand |
Nsi Industries |
BURNDY |
Manufacturers Part Number |
300T-2 |
GAR6429 |
sub brand |
NSI |
- |
|
Category Description |
SPLIT BOLTS |
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods |
Type |
- |
GAR |
|
|
Application |
- |
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post |
standard |
- |
UL467 |