Item Comparison: 300T2, ASL3021

Item

300T2 - 300 Al/Cu Stacked Mechanical Lug - Nsi

300T2
300 Al/Cu Stacked Mechanical Lug

$24.6922 Each

$246.92 (10 Each)

QTY:
Each
Add
ASL3021 - 300-6 Panelboard Lug - Blackburn Mechanical

ASL3021
300-6 Panelboard Lug

$37.0353 Each

$1,111.06 (30 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 766 210
Vendor Nsi Blackburn Mechanical
Catalog Number 300T2 ASL3021
Manufacturer Number 300T-2 ASL30-21
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Comp & Mech Lugs and Butt Splices
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381001801 00783786410149
Weight per package 0.24 (lbs/each) 0.3 (lbs/each)
Description 300T2 300 Al/Cu Stacked Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 In Overall Length, Screw Terminal, 600 V, 0.2400 LB/Ea
ASL3021 300-6 Panelboard Lug
Panelboard Lug, #6 Awg (Stranded) Conductor Size, 300 Kcmil Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 3 In Overall Length, Screw Terminal, 0.30 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.69 (Each) $37.04 (Each)
Carton/Reel $24.69 (1 Each) $111.11 (3 Each)
Standard Packaging/Reel $246.92 (10 Each) $1,111.06 (30 Each)
Material - Aluminum
Terminal Type Screw Screw
Conductor Material Aluminum;Copper Copper;Aluminum
Finish - Tinned
Overall Length 3 in 3 in
Description 300 AL/CU STACKED MECHANICAL LUG 300-6 PANELBOARD LUG
extra long description NSI 300T-2 Nema Panel Lug (3) 350-6 ABB ASL30-21 AL 2CNDTR 1HOLE MOUNT
Features 2 Port Stacked Lug 300 MCM - 6 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75". -
Long Description Mechanical Connector, #6 AWG Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 in Overall Length, Screw Terminal, 600 V, 0.2400 lb/EA Panelboard Lug, #6 AWG (Stranded) Conductor Size, 300 kcmil Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 3 in Overall Length, Screw Terminal, 0.30 lb/EA
Product Type Mechanical Connector Panelboard Lug
Short Description Mechanical Connector, Non-Insulated, 3 in L, 600 V Panelboard Lug, Non-Insulated, 3 in L
Special Features Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance Easy Installation;No Special Tools Required
For Stud Size 5/16 in 5/16 in
for use with Wire Termination;Copper and Aluminum Conductor -
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 300 MCM 300 kcmil
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V -
Minimum Conductor Size #6 AWG #6 AWG (Stranded)
package quantity 24 CT 3 CT;30 PK
Standards Met UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified UL Listed E9809;CSA Certified
Warranty 1 YEAR -
Made in USA - yes
Brand Nsi Industries Thomas & Betts
Manufacturers Part Number 300T-2 ASL30-21
sub brand NSI Blackburn
Category Description SPLIT BOLTS Comp & Mech Lugs and Butt Splices
Type - Dual-Rated
Weight 0.2400 lb/EA 0.30 lb/EA
standard - UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat