Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
300T2 |
300T |
Manufacturer Number |
300T-2 |
300T |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00662381001801 |
00662381001078 |
Weight per package |
0.24 (lbs/each) |
2.88 (lbs/each) |
Description |
300T2 300 Al/Cu Stacked Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 In Overall Length, Screw Terminal, 600 V, 0.2400 LB/Ea
|
300T 300MCM-6AWG Al SNGL Lug
1 Port Aluminum Lug For 300 MCM - 6 Awg: Aluminum Dual Rated Single Lugs With A 5/16" Bolt Size Are Versatile and The Reuseable Set Screw Connectors Are Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.69 (Each) |
$4.40 (Each) |
Carton/Reel |
$24.69 (1 Each) |
$4.40 (1 Each) |
Standard Packaging/Reel |
$246.92 (10 Each) |
$105.60 (24 Each) |
|
|
Conductor Material |
Aluminum;Copper |
- |
|
|
Description |
300 AL/CU STACKED MECHANICAL LUG |
300MCM-6AWG AL SNGL LUG |
extra long description |
NSI 300T-2 Nema Panel Lug (3) 350-6 |
NSI 300T Nema Panel Lug (3)350-6 |
Features |
2 Port Stacked Lug 300 MCM - 6 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75". |
1 Port Aluminum Lug 300 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. . |
Long Description |
Mechanical Connector, #6 AWG Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 in Overall Length, Screw Terminal, 600 V, 0.2400 lb/EA |
1 Port Aluminum Lug for 300 MCM - 6 AWG: Aluminum Dual Rated Single Lugs with a 5/16" bolt size are versatile and the reuseable set screw connectors are made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. . |
Product Type |
Mechanical Connector |
Nema Panel Lug (3)350-6 |
Short Description |
Mechanical Connector, Non-Insulated, 3 in L, 600 V |
- |
Special Features |
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance |
- |
|
For Stud Size |
5/16 in |
- |
for use with |
Wire Termination;Copper and Aluminum Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
300 MCM |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#6 AWG |
- |
package quantity |
24 CT |
- |
Standards Met |
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified |
- |
Warranty |
1 YEAR |
1 YEAR |
|
Brand |
Nsi Industries |
NSi |
Manufacturers Part Number |
300T-2 |
300T |
sub brand |
NSI |
- |
|
Category Description |
SPLIT BOLTS |
Comp & Mech Lugs and Butt Splices |