Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Juno |
Halo |
Catalog Number |
250WH |
300P |
Manufacturer Number |
250 WH |
300P |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111531 - Commercial downlighting trim
|
UPC/EAN/GTIN |
00661209700773 |
00662400302421 |
Weight per package |
0.67 (lbs/each) |
0.6 (lbs/each) |
Description |
250WH 6" Open White Recess Trim
Downlight, White Trim, 0.67 LB
|
300P 6" Trim Open Socket Supporting White
Open Trim With Socket, White, Recessed Mount, 7.25 In Length, 7.125 In Width, 5.0 In Height, 0.6 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.36 (Each) |
$8.65 (Each) |
Carton/Reel |
$10.36 (1 Each) |
$8.65 (1 Each) |
Standard Packaging/Reel |
$248.64 (24 Each) |
$51.90 (6 Each) |
|
Material |
- |
Metal |
Shape |
Round |
- |
|
Color |
White Trim |
White |
Finish |
White Trim |
- |
Style |
- |
(blank) |
|
Diameter |
- |
6 INCH |
Height |
3.875 |
5.0 in |
Length |
7.625 |
7.25 in |
Size |
- |
7.25 IN Length 7.125 IN Width 4.45 IN Height |
Width |
7.625 |
7.125 in |
|
Construction |
- |
N/A |
Description |
6" OPEN WHITE RECESS TRIM |
6" TRIM OPEN SOCKET SUPPORTING WHITE |
extra long description |
LITH 250 WH 6IN Downlight Open Fram |
CLS 300P OPEN TRIM IC, SATIN WHITE" |
Features |
Design Select |
Open trim with sock support in the 6" trim family for use in recessed downlighting. |
Long Description |
Downlight, White Trim, 0.67 lb |
Open Trim With Socket, White, Recessed Mount, 7.25 in Length, 7.125 in Width, 5.0 in Height, 0.6 lb |
Product Type |
Open White Recess Trim |
Open Trim With Socket |
Short Description |
Juno Downlight, White Trim |
Halo-Rec Open Trim With Socket, White |
Special Features |
- |
Open trim for BR and PAR Lamps |
|
dimensions |
7.625 x 7.625 x 3.875 |
- |
Fixture Type |
- |
Trim |
for use with |
- |
Recessed Downlighting;BR30 Lamp;PAR30 Lamp |
Mounting Type |
- |
Recessed Mount |
package quantity |
24 CT |
6 CT |
|
Brand |
JUNO |
HALO |
Manufacturers Part Number |
250-WH |
300P |
sub brand |
Juno |
Halo(TM) |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
Trim |
6" H7 Trim |
|
|
|
Application |
Recessed Residential;Damp Location |
lighting |
environmental conditions |
Indoor |
- |
Mounting |
- |
Recessed |
standard |
- |
N/A |