Item Comparison: XFP0P00476, 300204IV

Item

XFP0P00476 - FP 1XRJ14 1 Gang Ivory - Vericom

XFP0P00476
FP 1XRJ14 1 Gang Ivory

$0.9833 Each

$0.98 (1 Each)

QTY:
Each
Add
300204IV - Telephone 4C Wall Plate Ivory - SPC

300204IV
Telephone 4C Wall Plate Ivory

$1.80 Each

$90.00 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 105 956
Vendor Vericom SPC
Catalog Number XFP0P00476 300204IV
Manufacturer Number XFPOP-00476 300-204IV
Category Enhanced Commodity Codes - Wiring Devices Enhanced Commodity Codes - Wiring Devices
Classification Datacom Wiring Devices and Accessories Residential Plates
UNSPSC 39121704 - Wallplates -
UPC/EAN/GTIN 00846788004768 884645107764
Weight per package 0.07 (lbs/each) 0
Description XFP0P00476 FP 1XRJ14 1 Gang Ivory
These Ivory Telephone Wall Plates Are Molded Out Of Proprietary Impact Resistant Plastic. They Have A Single Cavity Designed to Accept Standard RJ-11 / RJ-14 Connectors. These Wall Plates Provide Quick Connection For Up to Four Conductors Supporting Two Phone Lines. Perfect For CAT3 Cabling.
300204IV Telephone 4C Wall Plate Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.98 (Each) $1.80 (Each)
Carton/Reel $0.98 (1 Each) $18.00 (10 Each)
Standard Packaging/Reel $0.98 (1 Each) $90.00 (50 Each)
Material Plastic -
Size Standard -
Description FP 1XRJ14 1 GANG IVORY TELEPHONE 4C WALL PLATE IVORY
extra long description VERI XFPOP-00476 Wall Plate 1xRJ14 -
Long Description These ivory telephone wall plates are molded out of proprietary impact resistant plastic. They have a single cavity designed to accept standard RJ-11 / RJ-14 connectors. These wall plates provide quick connection for up to four conductors supporting two phone lines. Perfect for Cat3 cabling. -
Product Type Wall Plate 1XRJ14 1 Gang Ivory -
Brand Vericom -
Manufacturers Part Number XFPOP-00476 300-204IV
Category Description Datacom Wiring Devices and Accessories Residential plates
Type RJ11/RJ14 -
Application Provides Streamline Connection Point -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat