Nacogdoches |
1,000 |
1,000 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Sta-Kon |
Catalog Number |
2RB14X |
2RB14XE |
Manufacturer Number |
2RB14X |
2RB14X |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210807201 |
00786210807201 |
Weight per package |
0.005 (lbs/each) |
0.004 (lbs/each) |
Description |
2RB14X 16-14 Vinyl Ins Butt Splice
Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
|
2RB14XE 16-14 Vinyl Ins Butt Splice
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, +105 °C Operating Temperature, 1.13 In Overall Length, 0.200 In Insulation Length, Splice Connector Terminal, 0.004 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.48 (Each) |
$0.48 (Each) |
Carton/Reel |
$48.33 (100 Each) |
$483.30 (1000 Each) |
Standard Packaging/Reel |
$48.33 (100 Each) |
$4,833.00 (10000 Each) |
|
Material |
Copper |
Copper |
Terminal Type |
- |
Splice Connector |
Voltage Rating |
600 V |
600 V ac |
|
Color |
Blue |
Blue |
Conductor Material |
- |
Copper |
Finish |
Electro -Tin Plated |
Electro -Tin Plated |
Insulation Color |
- |
Blue |
Insulation Material |
- |
Vinyl |
|
|
Description |
16-14 VINYL INS BUTT SPLICE |
16-14 VINYL INS BUTT SPLICE |
extra long description |
ABB 2RB14X EXP INS VINYL BUTT SPLCE |
ABB 2RB14X EXP INS VINYL BUTT SPLCE |
Features |
- |
Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated. |
Long Description |
Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated |
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, +105 °C Operating Temperature, 1.13 in Overall Length, 0.200 in Insulation Length, Splice Connector Terminal, 0.004 lb |
Product Type |
Exp Ins Vinyl Butt Splce, 16-14 Le |
Exp Ins Vinyl Butt Splce, 16-14 Le |
Short Description |
- |
#22 to #18 AWG Sta-Kon Butt Splice, Insulated, 600 VAC |
Special Features |
In butt splices, the wires are butted together and crimped at each end of the splice. These splices are color-coded according to wire size |
In Butt Splices;The Wires are Butted Together and Crimped at Each End Of The Splice. These Splices are Color-Coded According to Wire Size. |
|
Insulated/Non-Insulated |
- |
Insulated |
Insulation Length |
- |
0.200 in |
Maximum Operating Temperature |
- |
+105 °C |
package quantity |
- |
1000 CT;10000 PK |
Standards Met |
- |
UL E9809;CSA |
|
|
Brand |
Sta-Kon |
Sta-Kon |
Manufacturers Part Number |
2RB14X |
2RB14X |
sub brand |
- |
Sta-Kon |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Butt Splice |
Vinyl Insulated Butt Splice |
|
minimum qty |
- |
100 |
Status |
- |
Inactive |
|
|
Application |
- |
Wire Termination |
standard |
UL E9809 |
UL E9809 |
Temperature Rating |
105 C |
105 C |