Item Comparison: 2H, SBC3C

Item

2H - #3 Cu Split Bolt - Blackburn Mechanical

2H
#3 Cu Split Bolt

$9.7627 Each

$976.27 (100 Each)

QTY:
Each
Add
SBC3C - Split Bolt Conn - Panduit

SBC3C
Split Bolt Conn

$6.0345 Each

$603.45 (100 Each)

QTY:
Each
Add
Nacogdoches 198 0
All Stores 5,282 32
Vendor Blackburn Mechanical Panduit
Catalog Number 2H SBC3C
Manufacturer Number 2H SBC3-C
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786200108 00074983627226
Weight per package 0.09 (lbs/each) 1 (lbs/each)
Description 2H #3 Cu Split Bolt
Split Bolt Connector, #6 Awg (Range For Equal Main and Tap-Solid) Conductor Size, #2 Awg (Range For Equal Main and Tap-Solid);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/4 In Overall Length, Split Terminal, 0.09 LB/Ea
SBC3C Split Bolt Conn
Split Bolt Connector, #8 Awg (Stranded) Conductor Size, #4 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.16 In Overall Length, 1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.76 (Each) $6.03 (Each)
Carton/Reel $976.27 (100 Each) $6.03 (1 Each)
Standard Packaging/Reel $976.27 (100 Each) $603.45 (100 Each)
Material Bronze Alloy Copper
Terminal Type Split -
Voltage Rating - 600 V
Color Metallic -
Conductor Material Copper Copper
Finish - Uncoated
Overall Length 1-1/4 in 1.16 in;29.5 mm
Description #3 CU SPLIT BOLT SPLIT BOLT CONN
extra long description ABB 2H H-STRNGTH SPLITBLT CONN 2-6S PAN SBC3-C Pan-Lug™ SBC3-C Mech Con
Long Description Split Bolt Connector, #6 AWG (Range for Equal Main and Tap-Solid) Conductor Size, #2 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/4 in Overall Length, Split Terminal, 0.09 lb/EA Split Bolt Connector, #8 AWG (Stranded) Conductor Size, #4 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.16 in Overall Length, 1 lb/EA
Product Type Split Bolt Connector Pan-Lug™ SBC3-C Mech Con-Split Bolt, 3, Copper, PK100
Short Description Split Bolt Connector, Non-Insulated, 1-1/4 in L Split Bolt Connector, Non-Insulated, 1.16 in;29.5 mm
similar brands Servit® Servit®
Special Features Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design -
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections Copper Code Conductors
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #2 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid) #4 AWG (Stranded)
media - Yes
Minimum Conductor Size #6 AWG (Range for Equal Main and Tap-Solid) #8 AWG (Stranded)
package quantity 100 CT;400 PK 100 PK
Standards Met UL Listed E9809, 467, 486C;CSA Certified RoHS Compliant;CSA Certified C22.2 No. 65-13;UL Listed
Brand Thomas & Betts Panduit Corporation
Manufacturers Part Number 2H SBC3C
sub brand Blackburn Type Sbc
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt Mechanical Split Bolt Connector
Weight 0.09 lb/EA 1 lb/EA
Application Splicing, tapping or terminating conductors in power and grounding electrical connection -
standard UL E9809 UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat