Item Comparison: 2H, N3

Item

2H - #3 Cu Split Bolt - Blackburn Mechanical

2H
#3 Cu Split Bolt

$9.7627 Each

$976.27 (100 Each)

QTY:
Each
Add
N3 - #3 Cu Split Bolt - Nsi

N3
#3 Cu Split Bolt

$5.2969 Each

$264.84 (50 Each)

QTY:
Each
Add
Nacogdoches 198 0
All Stores 5,269 133
Vendor Blackburn Mechanical Nsi
Catalog Number 2H N3
Manufacturer Number 2H N-3
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121409 - Wire connectors
UPC/EAN/GTIN 00783786200108 00662381020048
Weight per package 0.09 (lbs/each) 0.1 (lbs/each)
Description 2H #3 Cu Split Bolt
Split Bolt Connector, #6 Awg (Range For Equal Main and Tap-Solid) Conductor Size, #2 Awg (Range For Equal Main and Tap-Solid);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/4 In Overall Length, Split Terminal, 0.09 LB/Ea
N3 #3 Cu Split Bolt
Copper Split Bolt Connector 3 Awg Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.76 (Each) $5.30 (Each)
Carton/Reel $976.27 (100 Each) $5.30 (1 Each)
Standard Packaging/Reel $976.27 (100 Each) $264.84 (50 Each)
Material Bronze Alloy Copper
Number of Conductors - 2
Poles - 1
Terminal Type Split -
Voltage Rating - 600 V
Wire Size - 6 SOL - 2 SOL
Color Metallic Copper
Conductor Material Copper -
Finish - COPPER
Overall Length 1-1/4 in -
Size - L=1.153 - W=.748
Description #3 CU SPLIT BOLT #3 CU SPLIT BOLT
extra long description ABB 2H H-STRNGTH SPLITBLT CONN 2-6S NSI N-3 Copper Split Bolt 2 3 wire
Features - Copper Split Bolt Connector 3 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Long Description Split Bolt Connector, #6 AWG (Range for Equal Main and Tap-Solid) Conductor Size, #2 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/4 in Overall Length, Split Terminal, 0.09 lb/EA Copper Split Bolt Connector 3 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Product Type Split Bolt Connector Copper Split Bolt 2 3 Wire
Short Description Split Bolt Connector, Non-Insulated, 1-1/4 in L -
similar brands Servit® -
Special Features Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design 6 SOL-2 SOL - 50 Pack
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #2 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid) -
Minimum Conductor Size #6 AWG (Range for Equal Main and Tap-Solid) -
package quantity 100 CT;400 PK -
Standards Met UL Listed E9809, 467, 486C;CSA Certified -
Warranty - 1 YEAR
Wire Type - Class A & B
Brand Thomas & Betts NSi
Manufacturers Part Number 2H -
sub brand Blackburn -
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt Copper Split Bolts
Weight 0.09 lb/EA -
Application Splicing, tapping or terminating conductors in power and grounding electrical connection Wire Termination
environmental conditions - 90 C
standard UL E9809 UL486B
Temperature Rating - 90 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat