Nacogdoches |
195 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Blackburn Mechanical |
Catalog Number |
2H |
2H3 |
Manufacturer Number |
2H |
2H3 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786200108 |
00783786200115 |
Weight per package |
0.09 (lbs/each) |
0.098 (lbs/each) |
Description |
2H #3 Cu Split Bolt
Split Bolt Connector, #6 Awg (Range For Equal Main and Tap-Solid) Conductor Size, #2 Awg (Range For Equal Main and Tap-Solid);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/4 In Overall Length, Split Terminal, 0.09 LB/Ea
|
2H3 3 Cond #2SOL-#6SOL Cu Split Bolt
Type H High Strength Split-Bolt Connector, Bronze Alloy For Use On Copper Conductors, Conductor Range For Equal Main and Tap 2 Sol-6 Sol
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.76 (Each) |
$11.18 (Each) |
Carton/Reel |
$976.27 (100 Each) |
$1,118.14 (100 Each) |
Standard Packaging/Reel |
$976.27 (100 Each) |
$4,472.56 (400 Each) |
|
Material |
Bronze Alloy |
Bronze Alloy |
Terminal Type |
Split |
- |
|
Color |
Metallic |
Metallic |
Conductor Material |
Copper |
- |
|
Overall Length |
1-1/4 in |
- |
|
Description |
#3 CU SPLIT BOLT |
3 COND #2SOL-#6SOL CU SPLIT BOLT |
extra long description |
ABB 2H H-STRNGTH SPLITBLT CONN 2-6S |
ABB 2H3 H-STRNGTH SPLITBLT CONN 2SL |
Long Description |
Split Bolt Connector, #6 AWG (Range for Equal Main and Tap-Solid) Conductor Size, #2 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/4 in Overall Length, Split Terminal, 0.09 lb/EA |
Type H High Strength Split-Bolt Connector, Bronze Alloy for Use on Copper Conductors, Conductor Range for Equal Main and Tap 2 Sol-6 Sol |
Product Type |
Split Bolt Connector |
H-STRNGTH Splitblt Conn 2SLD-6SLD |
Short Description |
Split Bolt Connector, Non-Insulated, 1-1/4 in L |
- |
similar brands |
Servit® |
- |
Special Features |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design |
|
for use with |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#2 AWG (Range for Equal Main and Tap-Solid);#14 AWG (Minimum Tap with Maximum Main-Solid) |
- |
Minimum Conductor Size |
#6 AWG (Range for Equal Main and Tap-Solid) |
- |
package quantity |
100 CT;400 PK |
- |
Standards Met |
UL Listed E9809, 467, 486C;CSA Certified |
- |
|
Brand |
Thomas & Betts |
Blackburn Mechanical |
Manufacturers Part Number |
2H |
- |
sub brand |
Blackburn |
- |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
Split-Bolt |
|
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
standard |
UL E9809 |
UL E9809 |