Nacogdoches |
29 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Tork |
Catalog Number |
2GWIUXD |
XD210C |
Manufacturer Number |
2GWIUXD |
XD210C |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Unassigned
|
Classification |
Weatherproof Boxes & Covers
|
N/A
|
UNSPSC |
-
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
658746042466 |
00786261984012 |
Weight per package |
0.783 (lbs/each) |
0 |
Description |
2GWIUXD 2G Xtra Duty Multconfig Wiu CVR CLR CLR/Gy
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 45IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 2 - Gangs, 6 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
|
XD210C Extra Duty Dual Gang, VRT/HRZ Configuration, 2.75"
The Tork Turtleâ„¢ XD210C In-Use Weatherproof Outlet Cover Is A Rounded Polycarbonate Shell Designed to Protect Dual-Gang Outlets From Water Infiltration. The Incredibly Versatile Design Is Suitable For Vertical or Horizontal Mounting and Fits 73 Different Outlet Configurations, With Large and Convenient Cord Knockouts. Install Outdoors or Indoors, In Residential or Commercial Applications, Wherever Water Resistance Is Needed. A Design From Nature, Built to Resist Nature, The Tork Turtle Is The Ul-Tested E
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.48 (Each) |
$17.06 (Each) |
Carton/Reel |
$92.90 (6 Each) |
$17.06 (1 Each) |
Standard Packaging/Reel |
$92.90 (6 Each) |
$17.06 (1 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
2 |
- |
|
|
Description |
2G XTRA DUTY MULTCONFIG WIU CVR CLR CLR/GY |
EXTRA DUTY DUAL GANG, VRT/HRZ CONFIGURATION, 2.75" |
extra long description |
- |
TORK XD210C weatherproof outlet cov |
Features |
- |
TORK Weatherproof Outlet Covers carry our legacy of innovation and reliable performance, installing easily and featuring a durable design tough enough for harsh environments. The XD210C TORK Turtleâ„¢ outlet cover features a rounded design made of clear polycarbonate, built with extra-duty strength. The XD210C fits dual-gang switches, GFCIs and duplex outlets. In indoor or outdoor locations, this cover provides in-use weatherproofing sufficient for wet environments. Designed for everything from at-home use |
Long Description |
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 45in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 2 - Gangs, 6 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width |
The TORK Turtleâ„¢ XD210C In-Use Weatherproof Outlet Cover is a rounded polycarbonate shell designed to protect dual-gang outlets from water infiltration. The incredibly versatile design is suitable for vertical or horizontal mounting and fits 73 different outlet configurations, with large and convenient cord knockouts. Install outdoors or indoors, in residential or commercial applications, wherever water resistance is needed. A design from nature, built to resist nature, the TORK Turtle is the UL-tested e |
Product Type |
Extra Duty In-Use Cover |
Weatherproof Outlet Cover Durable Resistance Shell |
Short Description |
Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 6 PK |
- |
Special Features |
Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically |
- |
|
Color/Finish |
Clear/Gray |
- |
for use with |
45in1 Extra Duty Box |
- |
includes |
Gasket and Mounting Hardware |
- |
package quantity |
6 PK |
- |
Standards Met |
cULus Listed File No. E362580;UL Extra Duty Compliant |
- |
|
Brand |
SUPERFLEX LTD. |
TORK |
Manufacturers Part Number |
2GWIUXD |
XD210C |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
Fuses & Fuse Accessories |