Item Comparison: 2GWIUXD, WIUC20C

Item

2GWIUXD - 2G Xtra Duty Multconfig Wiu CVR CLR CLR/Gy - SPC

2GWIUXD
2G Xtra Duty Multconfig Wiu CVR CLR CLR/Gy

$15.4833 Each

$92.90 (6 Each)

QTY:
Each
Add
WIUC20C - Disc Sub Wiuced20cl - Pass & Seymour/Legrand

WIUC20C
Disc Sub Wiuced20cl

$19.50 Each

$195.00 (10 Each)

QTY:
Each
Add
Nacogdoches 29 0
All Stores 298 0
Vendor SPC Pass & Seymour/Legrand
Catalog Number 2GWIUXD WIUC20C
Manufacturer Number 2GWIUXD N/A
Category Enhanced Commodity Codes - Boxes & Covers Unassigned
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC - -
UPC/EAN/GTIN 658746042466 78500706121
Weight per package 0.783 (lbs/each) 0
Description 2GWIUXD 2G Xtra Duty Multconfig Wiu CVR CLR CLR/Gy
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 45IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 2 - Gangs, 6 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
WIUC20C Disc Sub Wiuced20cl
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.48 (Each) $19.50 (Each)
Carton/Reel $92.90 (6 Each) $19.50 (1 Each)
Standard Packaging/Reel $92.90 (6 Each) $195.00 (10 Each)
Material Polycarbonate -
Number of Gangs 2 -
Width 3-1/4 in -
Description 2G XTRA DUTY MULTCONFIG WIU CVR CLR CLR/GY DISC SUB WIUCED20CL
Long Description Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 45in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 2 - Gangs, 6 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width -
Product Type Extra Duty In-Use Cover -
Short Description Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 6 PK -
Special Features Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically -
Color/Finish Clear/Gray -
for use with 45in1 Extra Duty Box -
includes Gasket and Mounting Hardware -
package quantity 6 PK -
Standards Met cULus Listed File No. E362580;UL Extra Duty Compliant -
Brand SUPERFLEX LTD. Pass & Seymour/Legrand
Manufacturers Part Number 2GWIUXD -
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat