Item Comparison: GT4L41MV, 2GR8432AUNVL8841

Item

GT4L41MV - 2X4 4LMP Lensed Troffer W/ 4100K Lamps - Lithonia Lighting

GT4L41MV
2X4 4LMP Lensed Troffer W/ 4100K Lamps

$127.13 Each

$127.13 (1 Each)

QTY:
Each
Add
2GR8432AUNVL8841 - 2gr8432aunvl884eb81u - Cooper Lighting Solutions

2GR8432AUNVL8841
2gr8432aunvl884eb81u

$115.06 Each

$115.06 (1 Each)

QTY:
Each
Add
Nacogdoches 0 7
All Stores 29 22
Vendor Lithonia Lighting Cooper Lighting Solutions
Catalog Number GT4L41MV 2GR8432AUNVL8841
Manufacturer Number GT4L41 MV 2GR8-432A-UNV-L8841-EB81-U
Category Fluorescent Architectural & SP - Fluorescent Recessed Architect Enhanced Commodity Codes - Lighting
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39111534 - Lensed troffer -
UPC/EAN/GTIN 00745975083565 080083732470
Weight per package 14 (lbs/each) 27.1 (lbs/each)
Description GT4L41MV 2X4 4LMP Lensed Troffer W/ 4100K Lamps
00745975083565|0745975|745975083565|74597508356|08356|GT4L41 MV|GT4L41MV|GT4L41-MV|Troffer|Acuity Brands GT4L41 MV|Acuity Brands GT4L41MV|Acuity Brands GT4L41-MV|Lithonia GT4L41 MV|Lithonia GT4L41MV|Lithonia GT4L41-MV|Lithonia Lighting GT4L41 MV|Lithonia Lighting GT4L41MV|Lithonia Lighting GT4L41-MV|Lithonialighting GT4L41 MV|Lithonialighting GT4L41MV|Lithonialighting GT4L41-MV|39111534|3882|Lensed Troffer|A Specialized Lighting Fixture Used Mostly For Suspended Ceiling and Recessed Lighting Situations.|El
2GR8432AUNVL8841 2gr8432aunvl884eb81u
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 LM Brightness (Lumens), Iron Phosphate Finish, 3-1/4 In;83 MM Height, Cold Rolled Steel Housing Material, 23-3/4 In;603 MM Length, 1 Ea Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, Cul Listed;Ul Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $127.13 (Each) $115.06 (Each)
Carton/Reel $127.13 (1 Each) $115.06 (1 Each)
Standard Packaging/Reel $127.13 (1 Each) $115.06 (1 Each)
Ballast Type Electronic Ballast -
Lamp Type Fluorescent -
Material Steel -
Number of Lamps 4 -
Shape - T8
Voltage Rating MVOLT 120 to 277 v
Wattage - 32 W
Color White -
Finish - Iron Phosphate
Housing Material - Cold rolled steel
Height - 3-1/4 in;83 mm
Length - 23-3/4 in;603 mm
Width - 2 ft
Description 2X4 4LMP LENSED TROFFER W/ 4100K LAMPS 2GR8432AUNVL884EB81U
extra long description LITH GT4L41-MV Troffer -
Features - Unitized low profile recessed housing is die formed of code gauge prime cold rolled steel with full length stiffeners and unibody end plate for added strength.Ballast cover is easily removed without tools. Die formed captive lamp holder bracket fully encloses lamp holder wiring for easy lamp holder replacement. AmpleKOs are provided for continuousrow wiring. Built-in grid-lock feature for safety and convenience
Long Description 00745975083565|0745975|745975083565|74597508356|08356|GT4L41 MV|GT4L41MV|GT4L41-MV|Troffer|Acuity Brands GT4L41 MV|Acuity Brands GT4L41MV|Acuity Brands GT4L41-MV|LITHONIA GT4L41 MV|LITHONIA GT4L41MV|LITHONIA GT4L41-MV|Lithonia Lighting GT4L41 MV|Lithonia Lighting GT4L41MV|Lithonia Lighting GT4L41-MV|LithoniaLighting GT4L41 MV|LithoniaLighting GT4L41MV|LithoniaLighting GT4L41-MV|39111534|3882|Lensed troffer|A specialized lighting fixture used mostly for suspended ceiling and recessed lighting situations.|El Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 lm Brightness (Lumens), Iron Phosphate Finish, 3-1/4 in;83 mm Height, Cold Rolled Steel Housing Material, 23-3/4 in;603 mm Length, 1 EA Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, cUL Listed;UL Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width
Product Type Troffer Led Troffer
Short Description - Lens Troffer, 32 W, 1000 lm, 1 EA
Special Features - Ballast Cover Is Easily Removed Without Tools;Continuous Wiring;Built-In Grid-Lock
Brightness (Lumens) - 1000 lm
package quantity - 1 EA
pallet quantity 28 -
Standards Met - UL Listed;cUL Listed
Brand Lithonia Lighting Eaton Lighting
Manufacturers Part Number GT4L41 MV 2GR8432AUNVL8841
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Troffer -
Manufacturer Status Inactive -
Application - Commercial Offices;Schools;Hospitals;Retail Merchandising
Mounting Recessed -
standard UL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat