Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Cooper Lighting Solutions |
Metalux |
Catalog Number |
2GR8432AUNVL8841 |
APT432L741F |
Manufacturer Number |
2GR8-432A-UNV-L8841-EB81-U |
APT-432-L741F |
Category |
Enhanced Commodity Codes -
Lighting
|
Fluorescent Architectural & SP -
Fluorescent Surface Architectu
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
-
|
39111534 - Lensed troffer
|
UPC/EAN/GTIN |
080083732470 |
00080083622047 |
Weight per package |
27.1 (lbs/each) |
24.2799 (lbs/each) |
Description |
2GR8432AUNVL8841 2gr8432aunvl884eb81u
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 LM Brightness (Lumens), Iron Phosphate Finish, 3-1/4 In;83 MM Height, Cold Rolled Steel Housing Material, 23-3/4 In;603 MM Length, 1 Ea Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, Cul Listed;Ul Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width
|
APT432L741F *Delisted* 2X4 4 Lamp Lensed Trofer W/Whip
Lensed Troffer, T8 Bulb Shape, 23-3/4 In Length, 4 FT Width, 3-1/4 In/83 MM Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, White, 3564 LM Brightness (Lumens), 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Ceiling Mount, 24.2799 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$115.06 (Each) |
$182.69 (Each) |
Carton/Reel |
$115.06 (1 Each) |
$182.69 (1 Each) |
Standard Packaging/Reel |
$115.06 (1 Each) |
$182.69 (1 Each) |
|
amperage rating |
- |
Cooper Metalux |
Ballast Type |
- |
Electronic |
Lamp Type |
- |
T8 |
Lamp Wattage |
- |
32 W |
Number of Lamps |
- |
4 |
Shape |
T8 |
- |
Voltage Rating |
120 to 277 v |
120/277 V ac |
Wattage |
32 W |
- |
|
Color |
- |
White |
Finish |
Iron Phosphate |
Baked White Enamel |
Housing Material |
Cold rolled steel |
Steel |
Style |
- |
Cooper Metalux |
|
Height |
3-1/4 in;83 mm |
3-1/4 in/83 mm |
Length |
23-3/4 in;603 mm |
23-3/4 in;603 mm |
Width |
2 ft |
4 ft |
|
Description |
2GR8432AUNVL884EB81U |
2X4 4 LAMP LENSED TROFER W/WHIP |
extra long description |
- |
ETNCL APT-432-L741F ALLPRO TROFFER |
Features |
Unitized low profile recessed housing is die formed of code gauge prime cold rolled steel with full length stiffeners and unibody end plate for added strength.Ballast cover is easily removed without tools. Die formed captive lamp holder bracket fully encloses lamp holder wiring for easy lamp holder replacement. AmpleKOs are provided for continuousrow wiring. Built-in grid-lock feature for safety and convenience |
APT is a T8 based lensed troffer designed for general purpose applications. Shallow, low profile housing is compatible with even highly restrictive plenums and are compatible with today’s ceiling systems. APT is a great choice for commercial offices, schools, hospitals, retail merchandising and many other applications. |
Long Description |
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 lm Brightness (Lumens), Iron Phosphate Finish, 3-1/4 in;83 mm Height, Cold Rolled Steel Housing Material, 23-3/4 in;603 mm Length, 1 EA Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, cUL Listed;UL Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width |
Lensed Troffer, T8 Bulb Shape, 23-3/4 in Length, 4 ft Width, 3-1/4 in/83 mm Height, 120/277 V ac, 32 W, Electronic Ballast, Instant, White, 3564 lm Brightness (Lumens), 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Ceiling Mount, 24.2799 lb/EA |
Product Type |
Led Troffer |
Allpro Troffer 2X4 4L A12 UNV1 41K Flex |
Short Description |
Lens Troffer, 32 W, 1000 lm, 1 EA |
2'x4' Lensed Troffer, T8, 120;277 VAC, 32 W, 4 Lamp with Whip |
Special Features |
Ballast Cover Is Easily Removed Without Tools;Continuous Wiring;Built-In Grid-Lock |
Designed for T8 Lamps;Low Profile |
|
Brightness (Lumens) |
1000 lm |
3564 lm |
bulb shape |
- |
T8 |
for use with |
- |
Ceiling Systems;Damp Locations |
includes |
- |
741 Lamps and Flex |
Mounting Type |
- |
Recessed Mount;Ceiling Mount |
package quantity |
1 EA |
1 ct |
Standards Met |
UL Listed;cUL Listed |
UL Listed;cUL Listed;CEE Listed |
start type |
- |
Instant Start |
|
Brand |
Eaton Lighting |
METALUX |
Manufacturers Part Number |
2GR8432AUNVL8841 |
APT-432-L741F |
sub brand |
- |
ALL PRO(R) |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
- |
Troffers |
|
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Commercial Offices;Schools;Hospitals;Retail Merchandising |
Commercial Offices;Schools;Hospitals;Retail Merchandising |
Mounting |
- |
Recessed |