Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
Metalux |
Cooper Lighting Solutions |
Catalog Number |
APT432L741 |
2GR8432AUNVL8841 |
Manufacturer Number |
APT432L741 |
2GR8-432A-UNV-L8841-EB81-U |
Category |
Fluorescent Architectural & SP -
Fluorescent Surface Architectu
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111534 - Lensed troffer
|
-
|
UPC/EAN/GTIN |
00080083621965 |
080083732470 |
Weight per package |
22.2999 (lbs/each) |
27.1 (lbs/each) |
Description |
APT432L741 *Delisted* 2'X4' 4 Lamp Static Lensed Troffer
Lensed Troffer, T8 Bulb Shape, 23-3/4 In Length, 4 FT Width, 3-1/4 In/83 MM Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, White, 3564 LM Brightness (Lumens), 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount;Ceiling Mount, 22.2999 LB/Ea
|
2GR8432AUNVL8841 2gr8432aunvl884eb81u
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 LM Brightness (Lumens), Iron Phosphate Finish, 3-1/4 In;83 MM Height, Cold Rolled Steel Housing Material, 23-3/4 In;603 MM Length, 1 Ea Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, Cul Listed;Ul Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$149.70 (Each) |
$115.06 (Each) |
Carton/Reel |
$149.70 (1 Each) |
$115.06 (1 Each) |
Standard Packaging/Reel |
$149.70 (1 Each) |
$115.06 (1 Each) |
|
amperage rating |
Cooper Metalux |
- |
Ballast Type |
Electronic |
- |
Lamp Type |
T8 |
- |
Lamp Wattage |
32 W |
- |
Number of Lamps |
4 |
- |
Shape |
- |
T8 |
Voltage Rating |
120/277 V ac |
120 to 277 v |
Wattage |
- |
32 W |
|
Color |
White |
- |
Finish |
Baked White Enamel |
Iron Phosphate |
Housing Material |
Steel |
Cold rolled steel |
Style |
Cooper Metalux |
- |
|
Height |
3-1/4 in/83 mm |
3-1/4 in;83 mm |
Length |
23-3/4 in;603 mm |
23-3/4 in;603 mm |
Width |
4 ft |
2 ft |
|
Description |
2'X4' 4 LAMP STATIC LENSED TROFFER |
2GR8432AUNVL884EB81U |
extra long description |
ETNCL APT-432-L741 ALLPRO TROFFER 2 |
- |
Features |
APT is a T8 based lensed troffer designed for general purpose applications. Shallow, low profile housing is compatible with even highly restrictive plenums and are compatible with today’s ceiling systems. APT is a great choice for commercial offices, schools, hospitals, retail merchandising and many other applications. |
Unitized low profile recessed housing is die formed of code gauge prime cold rolled steel with full length stiffeners and unibody end plate for added strength.Ballast cover is easily removed without tools. Die formed captive lamp holder bracket fully encloses lamp holder wiring for easy lamp holder replacement. AmpleKOs are provided for continuousrow wiring. Built-in grid-lock feature for safety and convenience |
Long Description |
Lensed Troffer, T8 Bulb Shape, 23-3/4 in Length, 4 ft Width, 3-1/4 in/83 mm Height, 120/277 V ac, 32 W, Electronic Ballast, Instant, White, 3564 lm Brightness (Lumens), 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount;Ceiling Mount, 22.2999 lb/EA |
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 lm Brightness (Lumens), Iron Phosphate Finish, 3-1/4 in;83 mm Height, Cold Rolled Steel Housing Material, 23-3/4 in;603 mm Length, 1 EA Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, cUL Listed;UL Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width |
Product Type |
Allpro Troffer 2X4 4L A12 UNV1 41K |
Led Troffer |
Short Description |
2'x4' Lensed Troffer, T8, 120;277 VAC, 32 W, 4 Lamp with Whip |
Lens Troffer, 32 W, 1000 lm, 1 EA |
Special Features |
Designed for T8 Lamps;Low Profile |
Ballast Cover Is Easily Removed Without Tools;Continuous Wiring;Built-In Grid-Lock |
|
Brightness (Lumens) |
3564 lm |
1000 lm |
bulb shape |
T8 |
- |
for use with |
Ceiling Systems;Damp Locations |
- |
includes |
741 Lamps |
- |
Mounting Type |
Recessed Mount;Ceiling Mount |
- |
package quantity |
1 ct |
1 EA |
Standards Met |
UL Listed;cUL Listed;CEE Listed |
UL Listed;cUL Listed |
start type |
Instant Start |
- |
|
Brand |
METALUX AP |
Eaton Lighting |
Manufacturers Part Number |
APT-432-L741 |
2GR8432AUNVL8841 |
sub brand |
ALL PRO(R) |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Troffers |
- |
|
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Commercial Offices;Schools;Hospitals;Retail Merchandising |
Commercial Offices;Schools;Hospitals;Retail Merchandising |
Mounting |
Recessed |