Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Metalux |
Cooper Lighting Solutions |
Catalog Number |
2GR8432AUNVL8741 |
2GR8432AUNVL8841 |
Manufacturer Number |
2GR8-432A-UNV-L8741-EB81-U |
2GR8-432A-UNV-L8841-EB81-U |
Category |
Unassigned
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
622697370787 |
080083732470 |
Weight per package |
21.7999 (lbs/each) |
27.1 (lbs/each) |
Description |
2GR8432AUNVL8741 2'X4' 4 Lamp Static Lensed Troffer, W/Lamps 4100K
Fluorescent Fixture, 32WT8 Lamp; 4 Lamp(S); Lamp/Ballast Voltage 120 to 277 V; Lamp Wattage 32 W; Lamp Length 48 Inch; Lamp Included; Electronic Start Ballast; #12 Pattern Acrylic Lens; Grid/Lay In Trim; Width 2 FT; 2GR8 Model; Includes 1 Ballast, T8 Lamp
|
2GR8432AUNVL8841 2gr8432aunvl884eb81u
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 LM Brightness (Lumens), Iron Phosphate Finish, 3-1/4 In;83 MM Height, Cold Rolled Steel Housing Material, 23-3/4 In;603 MM Length, 1 Ea Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, Cul Listed;Ul Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$87.36 (Each) |
$115.06 (Each) |
Carton/Reel |
$87.36 (1 Each) |
$115.06 (1 Each) |
Standard Packaging/Reel |
$2,446.08 (28 Each) |
$115.06 (1 Each) |
|
Ballast Type |
ELECTRONIC START |
- |
Lamp Included |
Yes |
- |
Lamp Type |
32WT8 |
- |
Lamp Wattage |
32 W |
- |
Number of Lamps |
798 |
- |
Shape |
- |
T8 |
Voltage Rating |
- |
120 to 277 v |
Wattage |
- |
32 W |
|
Finish |
- |
Iron Phosphate |
Housing Material |
- |
Cold rolled steel |
|
Height |
- |
3-1/4 in;83 mm |
Length |
- |
23-3/4 in;603 mm |
Width |
2 ft |
2 ft |
|
Additional Information |
INCLUDES 1 BALLAST, T8 LAMP |
- |
Commodity Description |
FLUORESCENT RECESSED ARCHITECTURAL & SPECIFICATION LIGHTING |
- |
Description |
2'X4' 4 LAMP STATIC LENSED TROFFER, W/LAMPS 4100K |
2GR8432AUNVL884EB81U |
Features |
- |
Unitized low profile recessed housing is die formed of code gauge prime cold rolled steel with full length stiffeners and unibody end plate for added strength.Ballast cover is easily removed without tools. Die formed captive lamp holder bracket fully encloses lamp holder wiring for easy lamp holder replacement. AmpleKOs are provided for continuousrow wiring. Built-in grid-lock feature for safety and convenience |
Long Description |
FLUORESCENT FIXTURE, 32WT8 LAMP; 4 LAMP(S); LAMP/BALLAST VOLTAGE 120 TO 277 V; LAMP WATTAGE 32 W; LAMP LENGTH 48 INCH; LAMP INCLUDED; ELECTRONIC START BALLAST; #12 PATTERN ACRYLIC LENS; GRID/LAY IN TRIM; WIDTH 2 FT; 2GR8 MODEL; INCLUDES 1 BALLAST, T8 LAMP |
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 lm Brightness (Lumens), Iron Phosphate Finish, 3-1/4 in;83 mm Height, Cold Rolled Steel Housing Material, 23-3/4 in;603 mm Length, 1 EA Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, cUL Listed;UL Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width |
Product Type |
- |
Led Troffer |
Short Description |
- |
Lens Troffer, 32 W, 1000 lm, 1 EA |
Special Features |
- |
Ballast Cover Is Easily Removed Without Tools;Continuous Wiring;Built-In Grid-Lock |
|
Brightness (Lumens) |
- |
1000 lm |
Lamp Length |
48 INCH |
- |
Lamp/Ballast Voltage |
120 TO 277 V |
- |
Lens Type |
#12 PATTERN ACRYLIC |
- |
package quantity |
- |
1 EA |
Standards Met |
- |
UL Listed;cUL Listed |
Trim Type |
GRID/LAY IN |
- |
|
Brand |
METALUX |
Eaton Lighting |
Manufacturers Part Number |
2GR8-432A-UNV-L8741-EB81-U |
2GR8432AUNVL8841 |
Model |
2GR8 |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
|
Application |
- |
Commercial Offices;Schools;Hospitals;Retail Merchandising |