Nacogdoches |
23 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
259DC2 |
259 |
Manufacturer Number |
259-DC2 |
259 |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152596 |
00781747002594 |
Weight per package |
3.0329 (lbs/each) |
0.52 (lbs/each) |
Description |
259DC2 4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 In Connection Size, Compression Connection, Non-Insulated, 3.75 In Length, 1.308 LB/Ea
|
259 4" Steel Emt Compression Connector
Emt Compression Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 4-23/32 In Length, 5-1/8 In Diameter, 0.52 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.23 (Each) |
$26.22 (Each) |
Carton/Reel |
$187.36 (6 Each) |
$157.31 (6 Each) |
Standard Packaging/Reel |
$187.36 (6 Each) |
$157.31 (6 Each) |
|
insulation |
None |
None |
Material |
Die-Cast Zinc |
- |
|
Finish |
Ball burnish |
Zinc Electroplated |
|
Diameter |
- |
5-1/8 in |
Length |
3.75 in |
4-23/32 in |
Size |
4 |
4 |
|
Description |
4" DIECAST EMT CONCRETE TIGHT CONNECTOR |
4" STEEL EMT COMPRESSION CONNECTOR |
extra long description |
BPT 259-DC2 4" COMP. CONN. |
BPT 259 4" STEEL COMP CONN |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Used to join EMT to box or enclosure. Concrete tight. |
Long Description |
EMT Concrete Tight DC Connector, 4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 4 in Connection Size, Compression Connection, Non-Insulated, 3.75 in Length, 1.308 lb/EA |
EMT Compression Connector, 4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 4-23/32 in Length, 5-1/8 in Diameter, 0.52 lb/EA |
Product Type |
EMT Concrete Tight DC Connector |
Emt Compression Connector |
Short Description |
EMT Concrete Tight DC Connector, 4 in, Zinc Die Cast |
EMT Compression Connector, 4 in, Straight, Zinc Electro-Plated, Insulated |
Special Features |
For use in Wet Locations in Canada Only |
Concrete-Tight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Electro-Plated |
Connection Orientation |
Straight |
Straight |
connection size |
4 in |
- |
Connection Type |
Compression |
- |
Connector Type |
Compression |
Compression |
for use with |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
To Join EMT to Box or Enclosure |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
Yes |
package quantity |
1 CT;12 PK |
6 PK;1 CT |
Standards Met |
cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
259-DC2 |
259 |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
Weight |
1.308 lb/EA |
0.52 lb/EA |
|
Application |
Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit. |
Used to join EMT to box or enclosure. Concrete tight. |
standard |
cULus |
cULus |