Item Comparison: 256DC2, MEC756

Item

256DC2 - 2-1/2" Diecast Emt Concrete Tight Connector - Bridgeport

256DC2
2-1/2" Diecast Emt Concrete Tight Connector

$15.9477 Each

$191.37 (12 Each)

QTY:
Each
Add
MEC756 - [8] 2.5IN Steel Emt Comp - Southwire

MEC756
[8] 2.5IN Steel Emt Comp

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 35 0
All Stores 1,084 0
Vendor Bridgeport Southwire
Catalog Number 256DC2 MEC756
Manufacturer Number 256-DC2 MEC-756
Category Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification Diecast Emt Fittings Steel Insulated Compression Emt Connectors
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747152565 00784297541261
Weight per package 1.308 (lbs/each) 1 (lbs/each)
Description 256DC2 2-1/2" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 2-1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2-1/2 In Connection Size, Compression Connection, Non-Insulated, 3 In Length, 1.308 LB/Ea
MEC756 [8] 2.5IN Steel Emt Comp
Standard Emt Compression Connector, Size: 2-1/2 In, Connection: Compression, Steel, Master Quantity: 8, Ul Listed, Meets UL514B, Connects Emt Conduit to Box or Enclosure
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.95 (Each) $0.00 (Each)
Carton/Reel $191.37 (12 Each) $0.00 (1 Each)
Standard Packaging/Reel $191.37 (12 Each) $0.00 (1 Each)
connection - Compression
insulation None -
Material Die-Cast Zinc -
Finish Ball burnish -
Length 3 in -
Size 2-1/2 2-1/2
Description 2-1/2" DIECAST EMT CONCRETE TIGHT CONNECTOR [8] 2.5IN STEEL EMT COMP
extra long description BPT 256-DC2 2 1/2" COMP. CONN. SWC MEC-756 2-1/2 EMT COMP CONN STE
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description EMT Concrete Tight DC Connector, 2-1/2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2-1/2 in Connection Size, Compression Connection, Non-Insulated, 3 in Length, 1.308 lb/EA STANDARD EMT COMPRESSION CONNECTOR, SIZE: 2-1/2 IN, CONNECTION: COMPRESSION, STEEL, MASTER QUANTITY: 8, UL LISTED, MEETS UL514B, CONNECTS EMT CONDUIT TO BOX OR ENCLOSURE
Product Type EMT Concrete Tight DC Connector 2-1/2 Emt Comp Conn Steel
Short Description EMT Concrete Tight DC Connector, 2-1/2 in, Zinc Die Cast -
Special Features For use in Wet Locations in Canada Only Concrete-tight;Connects EMT conduit to box or enclosure
Color/Finish Ball Burnished;Mirror Smooth -
Connection Orientation Straight -
connection size 2-1/2 in -
Connection Type Compression -
Connector Type Compression -
for use with Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt -
Insulated/Non-Insulated Non-Insulated -
media Yes -
package quantity 1 CT;12 PK -
Standards Met cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B -
Made in USA yes -
Brand Bridgeport SouthwireMadison
Manufacturers Part Number 256-DC2 MEC-756
Category Description DIECAST EMT FITTINGS -
Type CONNECTOR Standard EMT Compression Connector
Trade Size 2-1/2 IN -
Weight 1.308 lb/EA -
Application Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit. Connects EMT conduit to box or enclosure
standard cULus cULus Federal Spec. W-F-408E
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat